The store will not work correctly when cookies are disabled.
-
768LSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Item Number
768LSS1/4X1/4
Product Description
Stainless Steel 316 Male Connector,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (in) |
1/4 " |
Connection Type |
Male |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
768LOBSS3/8X7/8-14
Product Description
Stainless Steel 316 Male Connector,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (in) |
3/8 " |
Connection Type |
Male |
-
Item Number
H-410-SS-N-1/2-1/3PSIOC
Product Description
H4 Series, SS Check Valve, 1/2in.
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
NPT |
Connection Size (Inch) |
0.5 " |
Cracking Pressure |
0.33 psi |
-
Item Number
768LOKSS10MMX1/4
Product Description
Stainless Steel 316 Male Connector,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (mm) |
10 mm |
Connection Type |
Male |
-
Item Number
H-400-SS-L-1/4-1/3PSI
Product Description
H4 Series, SS Check Valve, 1/4in.
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Let-Lok Tube Fitting |
Connection Size (Inch) |
0.25 " |
Cracking Pressure |
0.33 psi |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
122HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
Product Description
Stainless Steel 316 Pipe Fitting,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
103HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Product Description
Stainless Steel 316 Pipe fitting,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Female to Female Coupling |
-
103HSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Product Description
Stainless Steel 316 Pipe fitting,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Female to Female Coupling |
-
116HSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 116H Series
Item Number
116HSS1/4X1/4
Product Description
Stainless Steel 316 Pipe Fitting,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Female to Male |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
122HSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
Product Description
Stainless Steel 316 Pipe Fitting,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Hex NPT Nipple |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Hydraulics & Pneumatics
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved