The store will not work correctly when cookies are disabled.
-
PX3PLX01
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Panel, LCD, 0-1 In WC
Specifications
Specifications
Type |
Digital Display Gauge |
Pressure Range (Gauge) |
0-250 pa |
Input |
12-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-AMP-APO
Product Description
AMMETER, POS LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-RATE-APO
Product Description
RATEMETER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
RPM |
Max Input Signal |
36 V |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
72 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
0.01 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APM-SHUNT-APO
MFG Item Number
APM-SHUNT-APO
Product Description
SHUNT METER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
DC Amps |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
55-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
45-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-151
Instrument Transformer, Div of Current Transformers, 5 Series
Product Description
CT, Indoor, Model: 5, Ratio: 150:5
Specifications
Specifications
Current Ratio |
150:5 |
Burden - Class 1 (VA) |
5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LTMP
Nelson Heat Trace Heat Tracing Accessories
Product Description
Power End Termination Kit - Molded
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-101
Crompton Instruments Current Transformers, Model 2 Series
MFG Item Number
CI-2SFT-101
Product Description
Current Transformer, 100:5, 2VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
100:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-PROC-APO
Product Description
PROCESS POS LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved