Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5666

Set Ascending Direction
  1. SU203M-K1.6
    SU203M-K1.6
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU203M-K1.6
    MFG Item Number
    SU203M-K1.6
    Series
    SU200M
    Product Description
    UL489 MCB 3P K 1.6A 480/277
    Specifications
    Specifications
    Poles 3
    Current Rating 1.6 A
    Protection Branch Circuit
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 716TX
    716TX
    Red Lion Ethernet Switches, N-Tron 700 Series
    Item Number
    716TX
    MFG Item Number
    716TX
    Series
    N-Tron 700
    Product Description
    Managed switch, 16 port
    Specifications
    Specifications
    Network Configuration Managed
    Total Number of Ports 16
    Primary Port Style RJ-45
    Primary Port Quantity 16
    Supply Voltage 10-30 VDC
    Power Over Ethernet (PoE) No
    MAC Addresses 8,000
    IP Rating IP20
    Enclosure Composition Metallic
    Mounting DIN Rail
    Operating Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 779201
    779201
    Pilz Networking Accessories
    Item Number
    779201
    MFG Item Number
    779201
    Product Description
    PNOZMULTI CHIPCARD 1 PIECE 8KB
    Specifications
    Specifications
    For Use With PNOZ Multi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 758-918
    758-918
    Wago WIFI Routers, 758 Series
    Item Number
    758-918
    MFG Item Number
    60362708
    Series
    758
    Product Description
    Wireless ETHERNET Gateway
    Specifications
    Specifications
    Range 650 mi
    Input Voltage 9~30 VDC
    Operating Temperature 86-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 779211
    779211
    Pilz Networking Accessories
    Item Number
    779211
    MFG Item Number
    779211
    Product Description
    PNOZ Multi Chipcard, 32KB, 1Pc
    Specifications
    Specifications
    For Use With PNOZ Multi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF09-22-00-13
    AF09-22-00-13
    ABB Contactors, AF Series
    Item Number
    AF09-22-00-13
    MFG Item Number
    AF09-22-00-13
    Series
    AF
    Product Description
    Contactor, 4-P 2NO/2NC, 100-250VACDC
    Specifications
    Specifications
    Poles 2NO, 2NC
    Termination Screw
    General Purpose (AC1) 25 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 773103
    773103
    Pilz Ethernet Switches
    Item Number
    773103
    MFG Item Number
    773103
    Product Description
    Multi Unit M1P Ethernet
    Specifications
    Specifications
    Network Configuration Unmanaged
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Standard 10Base-T
    Primary Port Quantity 1
    Secondary Port Style RJ-45
    Secondary Port Standard 10Base-T
    Secondary Port Quantity 1
    Supply Voltage 24 VDC
    Nominal Supply Voltage 24 VDC
    Power Over Ethernet (PoE) No
    Enclosure Composition Metallic
    Operating Temperature 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SU203M-K10
    SU203M-K10
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU203M-K10
    MFG Item Number
    SU203M-K10
    Series
    SU200M
    Product Description
    UL489 MCB 3P K 10A 480/277
    Specifications
    Specifications
    Poles 3
    Current Rating 10 A
    Protection Branch Circuit
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TBK2
    TBK2
    Tosibox VPN, Tosibox Series
    Item Number
    TBK2
    MFG Item Number
    TBK2
    Series
    Tosibox
    Product Description
    Tosibox Key 200, Includes 1 Mobile
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 102MC-ST
    102MC-ST
    Red Lion Media Converters, N-Tron 102MC Series
    Item Number
    102MC-ST
    MFG Item Number
    102MC-ST
    Series
    N-Tron 102MC
    Product Description
    102MC-ST MEDIA CONVERTER
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style ST Fiber Multi-Mode 2 km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 10-30 VDC
    Nominal Supply Voltage 24 VDC
    IP Rating IP30
    Enclosure Composition Metal
    Mounting DIN Rail
    Operating Temperature -40-176 °F