Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 274328

Set Ascending Direction
  1. 42225
    42225
    Icotek Cable Entries, KEL 24-MT Series
    Item Number
    42225
    MFG Item Number
    42225
    Series
    KEL 24-MT
    Product Description
    KEL 24/14-MT black
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 3.198 "
    Cut-Out Dimensions (mm) 112 x 82 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MPET4-10R
    MPET4-10R
    ABB Switches
    Item Number
    MPET4-10R
    MFG Item Number
    MPET4-10R
    Product Description
    PLTR Pushbutton Operator, Red, 40mm
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Twist Release
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 40 mm
    Full Shroud No
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ASW211
    ASW211
    IDEC Switches, TW Series
    Item Number
    ASW211
    MFG Item Number
    ASW211
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 1/1,
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
  4. CDDM-24
    CDDM-24
    ILME Plugs & Receptacles
    Item Number
    CDDM-24
    MFG Item Number
    CDDM-24
    Product Description
    24 PL MAL CRMP INS 10A
    Specifications
    Specifications
    Connector Gender Male
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CHV-06L13
    CHV-06L13
    ILME Plugs & Receptacles
    Item Number
    CHV-06L13
    MFG Item Number
    CHV-06L13
    Product Description
    6 PL HD 1 LEV PG13.5
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. GASK1151
    GASK1151
    Crouse Hinds Conduit Outlet Bodies
    Item Number
    GASK1151
    MFG Item Number
    GASK1151
    Product Description
    REPLACEMENT O-RING, 3in. COVER OPENING
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EZ00000001616
    EZ00000001616
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001616
    MFG Item Number
    EZ00000001616
    Series
    EzEntry
    Product Description
    EzEntry 16/16
    Specifications
    Specifications
    Nominal Grommet Capacity 16 Small
    Grommets Included Yes
    Cable Capacity (16) 3.5-16.5 mm
    Cut-Out Dimensions (in) 6.3 x 1.575 "
    Cut-Out Dimensions (mm) 160 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TH3361
    TH3361
    GE Safety Switches, TH Series
    Item Number
    TH3361
    MFG Item Number
    TH3361
    Series
    TH
    Product Description
    Safety Switch, 3-P, 30A/600V, N1,
    Specifications
    Specifications
    Switch Type Heavy Duty
    Number of Poles 3
    Voltage 600 V
    Current Rating 30 A
    Fusible Yes
    Neutral Yes
    Composition Metallic
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 41214
    41214
    Icotek Cable Entries, KT Small Series
    Item Number
    41214
    MFG Item Number
    41214
    Series
    KT Small
    Product Description
    Grommet, Small, Gray, 14-15mm Range,
    Specifications
    Specifications
    Nom. Grommet Dimensions 20 x 20 mm
    Cables per Grommet 1
    Cable Size Round - 14-15 mm
    Split Grommet Yes
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RSR-2314
    RSR-2314
    Remke Industries Cable Entries, RSR Series
    Item Number
    RSR-2314
    MFG Item Number
    RSR-2314
    Series
    RSR
    Product Description
    Cord Grip, 3/4in., 0.750-0.875in. Dia
    Specifications
    Specifications
    Hub Size 3/4 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.75 "
    Maximum Cable Diameter (in) 0.875 "
    Minimum Cable Diameter (mm) 19.05 mm
    Maximum Cable Diameter (mm) 22.23 mm
    Cable Diameter (in) 0.75-0.88 "
    Cable Diameter (mm) 19.05-22.23 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated Yes