Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 7452

Set Ascending Direction
  1. KT5AS2-B
    KT5AS2-B
    ABB Miscellaneous
    Item Number
    KT5AS2-B
    MFG Item Number
    KT5AS2-B
    Product Description
    AUX CONTACT T4-T6 2Q 400VAC
    Increase
    Decrease
    Availability
  2. EP61ULD10
    EP61ULD10
    GE Circuit Breakers
    Item Number
    EP61ULD10
    MFG Item Number
    EP61ULD10
    Product Description
    Circuit Breaker, 1-P, 10A/277VAC, D,
    Increase
    Decrease
    Availability
  3. 721-1/2P
    721-1/2P
    Greenlee Knockouts, SCSS Series
    Item Number
    721-1/2P
    MFG Item Number
    721-1/2P
    Series
    SCSS
    Product Description
    1/2in. S/B PUNCH POP PK OF 1
    Specifications
    Specifications
    Hole Diameter (in) 0.885 "
    Hole Diameter (mm) 22.5 mm
    Capacity (GA) 10 AWG
    Capacity (mm) 3.5 mm
    Operator Type Self-Centering, Split Slug
    Increase
    Decrease
    Availability
  4. EO1804PPAS
    EO1804PPAS
    Carlo Gavazzi Photoelectric Sensors, EO Series
    Item Number
    EO1804PPAS
    MFG Item Number
    EO1804PPAS
    Series
    EO
    Product Description
    PHOTO, DIFFUSE M18 400MM PNP
    Specifications
    Specifications
    Beam Type Infrared
    Max Range 0.39-15.74 "
    Connection Type Cable
    Output Type PNP
    Max Load Current 0.02 A
    Composition Metallic
    Environmental Rating IP67
    Can Sense Shiny Surfaces No
    Switching Frequency 120 Hz
    Scan Type Energetic Diffuse Reflection
    Increase
    Decrease
    Availability
  5. B35X50T
    B35X50T
    Altech Wire Duct
    Item Number
    B35X50T
    MFG Item Number
    B35X50T
    Product Description
    Duct, Gray, 35.5x48mmx2M
    Increase
    Decrease
    Availability
  6. 76-FD16
    76-FD16
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-FD16
    MFG Item Number
    76-FD16
    Series
    SOLDERLESS TERMINAL
    Product Description
    Non Insulated Female Disconnect
    Specifications
    Specifications
    Terminal Type Disconnect - Female
    Wire Size 16-14 AWG
    Package Quantity 10
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  7. D25K7K0
    D25K7K0
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    D25K7K0
    MFG Item Number
    D25K7K0
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 7K OHM, 25 WATT, ADJ.
    Specifications
    Specifications
    Adjustable Yes
    Non-Inductive No
    Wattage 25 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 10 %
    Max AC Voltage 625 VAC
    Dielectric Voltage 1,000 V
    Temp Coefficient (ppm/C) 260
    Height 0.56 "
    Width 2 "
    Depth 0.56 "
    Increase
    Decrease
    Availability
  8. 12029
    12029
    MARS Capacitors, Series 120 Series
    Item Number
    12029
    MFG Item Number
    12029
    Series
    Series 120
    Product Description
    5 MFD 440V OVAL
    Specifications
    Specifications
    Capacitance 5 µF
    Composition Electrolytic
    Voltage AC 440 VAC
    Increase
    Decrease
    Availability
  9. BCR12PM-12L
    BCR12PM-12L
    Powerex Triacs
    Item Number
    BCR12PM-12L
    MFG Item Number
    BCR12PM-12L
    Product Description
    Triac, TO-220F, 600V, 12A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    It (rms) Amps 12 A
    Itsm Amps 120 A
    I2T@50Hz (A2Sec) 120
    Vgt (Volts) 1.5 V
    Increase
    Decrease
    Availability
  10. 773601
    773601
    Pilz Cordsets
    Item Number
    773601
    MFG Item Number
    773601
    Product Description
    PDP67 F 8DI ION HP
    Specifications
    Specifications
    Number of Pins 5
    Number of Output Ports 2
    IP Rating IP67
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved