Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 1741559

Set Ascending Direction
  1. 70169-D
    70169-D
    Macromatic Relays
    Item Number
    70169-D
    MFG Item Number
    70169-D
    Product Description
    Socket, 8-Pin Circular, 10A/600V Max
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. P2MB3PC100
    P2MB3PC100
    Lovato Circuit Breakers, Miniature Series
    Item Number
    P2MB3PC100
    MFG Item Number
    P2MB3PC100
    Series
    Miniature
    Product Description
    Miniature Circuit Breaker 3P C 100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 02541.1-11
    02541.1-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-11
    MFG Item Number
    02541.1-11
    Series
    LED 025
    Product Description
    LED 025 *DC* ECOLINE Light, PIR motion s
    Specifications
    Specifications
    Operating Voltage 24-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 750101
    750101
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750101
    MFG Item Number
    750101
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s1, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S1
    Supply Voltage 24 VDC
    Power Consumption (DC) 2 W
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PP2RJ45BL
    PP2RJ45BL
    ASI-Automation Systems Interconnect Remote Access Interfaces
    Item Number
    PP2RJ45BL
    MFG Item Number
    PP2RJ45BL
    Product Description
    Waterproof Rj45 Connector, 22 mm
    Specifications
    Specifications
    Number of Outlets None
    Number of Connectors RJ45
    GFCI No
    Circuit Breaker No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 5155C81G01
    5155C81G01
    Cutler Hammer, Div of Eaton Disconnect Switches
    Item Number
    5155C81G01
    MFG Item Number
    5155C81G01
    Product Description
    TRIM LOCK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CDDM-24
    CDDM-24
    ILME Plugs & Receptacles
    Item Number
    CDDM-24
    MFG Item Number
    CDDM-24
    Product Description
    24 PL MAL CRMP INS 10A
    Specifications
    Specifications
    Connector Gender Male
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CHV-06L13
    CHV-06L13
    ILME Plugs & Receptacles
    Item Number
    CHV-06L13
    MFG Item Number
    CHV-06L13
    Product Description
    6 PL HD 1 LEV PG13.5
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. GASK1151
    GASK1151
    Crouse Hinds Conduit Outlet Bodies
    Item Number
    GASK1151
    MFG Item Number
    GASK1151
    Product Description
    REPLACEMENT O-RING, 3in. COVER OPENING
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TF53A6
    TF53A6
    Danaher Controls Timers, TF Hand Set Timer Series
    Item Number
    TF53A6
    MFG Item Number
    TF53A6
    Series
    TF Hand Set Timer
    Product Description
    ELECTRIC HANDSET TIMER; PANEL MTG.;
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Maximum Time Preset 11 Min
    Time Format Minutes
    Timing Activation Dial Twist
    Indicator Light No
    Dual Display No
    Reset Manual