The store will not work correctly when cookies are disabled.
-
781-637
Wago Terminal Blocks, 781 Series
Product Description
3-conductor ground terminal block4
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
777301
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PNOZ X2.8P, 24VAC/DC,
Specifications
Specifications
Type |
PNOZ X2.8P |
Power Consumption (DC) |
2 W |
Power Consumption (AC) |
3.5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DMB51CM24
Product Description
Time Delay Relay, 24-240VAC/24VDC
Specifications
Specifications
Outputs |
(1) Relay |
Functions |
Timer |
Termination |
Screw Terminals |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51SAL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 2-WIRE, 20-264VAC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PX3PLX01
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Panel, LCD, 0-1 In WC
Specifications
Specifications
Type |
Digital Display Gauge |
Pressure Range (Gauge) |
0-250 pa |
Input |
12-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0111-510
Barksdale Control Products Miscellaneous
Product Description
Switch, Level, Bilge Guard, UNS-VA/SB5
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLA230ALA
Diversified Electronics Protection Relays, SLA Series
MFG Item Number
SLA230ALA
Product Description
Phase Sequence/Loss Monitor, 230V,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-270 V |
Current Supported |
10 A |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Time Delay Trip (Sec) |
0.5 s |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Repeat Cycle Timer, 24-240VAC/
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8-Pin Circular, 10A/600V Max
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P2MB3PC100
Lovato Circuit Breakers, Miniature Series
MFG Item Number
P2MB3PC100
Product Description
Miniature Circuit Breaker 3P C 100A
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved