The store will not work correctly when cookies are disabled.
-
Product Description
Socket, 8-Pin Circular, 10A/600V Max
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P2MB3PC100
Lovato Circuit Breakers, Miniature Series
MFG Item Number
P2MB3PC100
Product Description
Miniature Circuit Breaker 3P C 100A
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02541.1-11
Product Description
LED 025 *DC* ECOLINE Light, PIR motion s
Specifications
Specifications
Operating Voltage |
24-48 VDC |
Power Consumption |
5 W |
Mounting Type |
Screw |
Switch Type |
Motion Sensor |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
400 Lm |
Housing Material |
Plastic |
Operating Temp Range (F) |
-22-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
On Delay Timer, 24-240VAC/12-240VDC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Panel |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
300 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750101
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s1, 24VDC, Screw
Specifications
Specifications
Type |
PNOZ S1 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2 W |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PP2RJ45BL
ASI-Automation Systems Interconnect Remote Access Interfaces
MFG Item Number
PP2RJ45BL
Product Description
Waterproof Rj45 Connector, 22 mm
Specifications
Specifications
Number of Outlets |
None |
Number of Connectors |
RJ45 |
GFCI |
No |
Circuit Breaker |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5155C81G01
Cutler Hammer, Div of Eaton Disconnect Switches
MFG Item Number
5155C81G01
Product Description
TRIM LOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
24 PL MAL CRMP INS 10A
Specifications
Specifications
Connector Gender |
Male |
Current |
10 A |
Voltage |
250 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-50-70 °C |
Wire Size |
20-12 AWG |
Contact Resistance |
3 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CHV-06L13
Product Description
6 PL HD 1 LEV PG13.5
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GASK1151
Crouse Hinds Conduit Outlet Bodies
Product Description
REPLACEMENT O-RING, 3in. COVER OPENING
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved