The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
A40-30-10-84
Product Description
Contactor, 3-P N/O, 120VAC, 42A,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Poles
3NO
Frame Size
A40
Termination
Screw
General Purpose (AC1)
60 A
UL Motor Switching (AC3)
42 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
15 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
MFG Item Number
A26-30-10-81
Product Description
Contactor, 3-P N/O, 24VAC, 28A
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Frame Size
A26
Termination
Screw
General Purpose (AC1)
40 A
UL Motor Switching (AC3)
28 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
10 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
MFG Item Number
A75-22-00-84
Product Description
CONTACTOR, 4-P 2NO/2NC, 120VAC COIL
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Poles
2NO, 2NC
Frame Size
A75
Termination
Screw
General Purpose (AC1)
105 A
UL Motor Switching (AC3)
80 A
Max HP 115V 1PH
7.5 hp
Max HP 230/240V 1PH
30 hp
Max HP 200/208V 3PH
25 hp
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 575/600V 3PH
75 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AL9-30-01-81
Product Description
Contactor, 3-P N/O, 24VDC, 9A,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
3NO
Frame Size
AL9
Termination
Screw
General Purpose (AC1)
21 A
UL Motor Switching (AC3)
9 A
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A12-30-10-80
Product Description
Contactor, 3-P N/O, 240VAC, 11A AC3
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
230-240 VAC
Poles
3NO
Frame Size
A12
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
11 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AL16-40-00-81
MFG Item Number
AL16-40-00-81
Product Description
CONTACTOR, 4-P N/O, 24VDC, 30A
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
4NO
Frame Size
AL16
Termination
Screw
General Purpose (AC1)
30 A
UL Motor Switching (AC3)
17 A
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A63-30-11-81
Product Description
CONTACTOR, 3-P N/O, 24VAC, 65A
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Frame Size
A63
Termination
Screw
Overload Relays
TA75DU
General Purpose (AC1)
90 A
UL Motor Switching (AC3)
65 A
Max HP 115V 1PH
5 hp
Max HP 230/240V 1PH
25 hp
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A45-40-00-84
Product Description
CONTACTOR, 4-P N/O, 120VAC, 65A AC
Specifications
Specifications
Type
Electrically Held
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
4NO
Frame Size
A45
Termination
Box Lug
Current Rating
60 A
Enclosure
Yes
MFG Item Number
A95-30-00-84
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Poles
3NO
Frame Size
A95
Termination
Screw
General Purpose (AC1)
125 A
UL Motor Switching (AC3)
95 A
Max HP 115V 1PH
7.5 hp
Max HP 230/240V 1PH
30 hp
Max HP 200/208V 3PH
30 hp
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 575/600V 3PH
75 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AL9-40-00-81
Product Description
Contactor, 4-P N/O, 24VDC Coil
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
4NO
Frame Size
AL9
Termination
Screw
General Purpose (AC1)
21 A
UL Motor Switching (AC3)
9 A
Max HP 200/208V 3PH
2 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
ABB
Product Series
A
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved