The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
YC1U-11A24
Product Description
IEC 11A Contactor 3-P 24VAC Coil
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
MFG Item Number
YC1U-9BA120
Product Description
IEC 9A Contactor 3-P 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
9 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A110
Product Description
IEC 11A Contactor 3-P 110VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A120
Product Description
IEC 11A Contactor 3-P 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A208
Product Description
IEC 11A Contactor 3-P 208VAC Coil
Specifications
Specifications
Nominal Coil Voltage
208 VAC
Coil Voltage
208 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A220
Product Description
IEC 11A Contactor 3-P 220VAC Coil
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
220 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A240
Product Description
IEC 11A Contactor 3-P 240VAC Coil
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11A480
Product Description
IEC 11A Contactor 3-P 480VAC Coil
Specifications
Specifications
Nominal Coil Voltage
480 VAC
Coil Voltage
480 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11BA110
Product Description
IEC 11A Contactor 3-P 110VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YC1U-11BA120
Product Description
IEC 11A Contactor 3-P 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
Max HP 460/480V 3PH
11 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
IDEC
Product Series
YC1U
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved