Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
17125MARS Contactors, JARD SeriesItem Number17125MFG Item Number17125SeriesJARDProduct DescriptionDP Contactor, 2-P N/O, 24VAC Coil,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 2 NO Termination Box Lug Shunt No Enclosure Open DIN Mounting No Resistive Rating 30 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
17126MARS Contactors, JARD SeriesItem Number17126MFG Item Number17126SeriesJARDProduct DescriptionJARD W/LUGS 20A 2P 120VSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 30 A Poles 2 NO Termination Box Lug Shunt No Enclosure Open DIN Mounting No Resistive Rating 30 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
17127MARS Contactors, JARD SeriesItem Number17127MFG Item Number17127SeriesJARDProduct DescriptionJARD W/LUGS 20A 2P 240VSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Inductive Current Rating 30 A Poles 2 NO Termination Box Lug Shunt No Enclosure Open DIN Mounting No Resistive Rating 30 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Coil Voltage
Product Series
Nominal Coil Voltage