Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
OS100GJ30ABB Disconnect Switches, OS SeriesItem NumberOS100GJ30MFG Item NumberOS100GJ30SeriesOSProduct DescriptionDisconnect Switch, 3-P, 100A/600VAC,Specifications
Specifications Poles 3 Current Rating 100 A Operator Type Thru-Door UL Class UL248 Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 60 hp Max HP 600V 3PH 75 hp Fusible Yes Fuse Class J AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series