The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
88970553
Crouzet Human Machine Interface, Essential Series
Product Description
CTP104-E PERFORMANCE + M3 CABLE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
480 x 272
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970523
Crouzet Human Machine Interface, Essential Series
Product Description
CT104 ESSENTIAL + M3 CABLE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
None
Serial Ports
(1) RS-232/RS-485
Screen Resolution
480 x 272
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
Dedicated OS
User Memory
128 MB
Drivers
Serial RS-232/RS-485
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970534
Crouzet Human Machine Interface, Essential Series
Product Description
CT107 - ESSENTIAL
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
None
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
12 W
Operating System
Dedicated OS
User Memory
128 MB
Drivers
Serial RS-232/RS-485
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970533
Crouzet Human Machine Interface, Essential Series
Product Description
CT107 ESSENTIAL + M3 CABLE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
None
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
12 W
Operating System
Dedicated OS
User Memory
128 MB
Drivers
Serial RS-232/RS-485
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970524
Crouzet Human Machine Interface, Essential Series
Product Description
CT104 ESSENTIAL
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
None
Serial Ports
(1) RS-232/RS-485
Screen Resolution
480 x 272
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
Dedicated OS
User Memory
128 MB
Drivers
Serial RS-232/RS-485
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Human Machine Interface
Manufacturer
Crouzet
Product Series
Essential
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved