Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
VG-C04W-16EAutonics Sensors, VG SeriesItem NumberVG-C04W-16EMFG Item NumberVG-C04W-16ESeriesVGProduct DescriptionVision Sensor, General Inspection,Specifications
Specifications Type Vision Sensor Number of Horizontal Pixels 752 Pixels Number of Vertical Pixels 480 Pixels Short Circuit Protection Yes Operating Voltage 24 VDC Nominal Voltage 24 VDC Interface Type Ethernet Number of Connections 2 Operating Temperature 32-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VG-C04W-8EAutonics Sensors, VG SeriesItem NumberVG-C04W-8EMFG Item NumberVG-C04W-8ESeriesVGProduct DescriptionVision Sensor, General Inspection,Specifications
Specifications Type Vision Sensor Number of Horizontal Pixels 752 Pixels Number of Vertical Pixels 480 Pixels Short Circuit Protection Yes Operating Voltage 24 VDC Nominal Voltage 24 VDC Interface Type Ethernet Number of Connections 2 Operating Temperature 32-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series