Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
399031Chromalox Sensors, RBF-HT SeriesItem Number399031MFG Item Number399031SeriesRBF-HTProduct DescriptionFlex Armor HT Sensor, 3 ft (1 m),Specifications
Specifications Insulation Material Stainless Steel Flex Armor Max Temperature -76-400 °F Wire Length 36 " Probe Length 3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
399040Chromalox Sensors, RBF-HT SeriesItem Number399040MFG Item Number399040SeriesRBF-HTProduct DescriptionFlex Armor HT Sensor, 10 ft (3 m),Specifications
Specifications Insulation Material Stainless Steel Flex Armor Max Temperature -76-400 °F Wire Length 120 " Probe Length 3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
399058Chromalox Sensors, RBF-HT SeriesItem Number399058MFG Item Number399058SeriesRBF-HTProduct DescriptionFlex Armor HT Sensor, 50 ft (15 m),Specifications
Specifications Insulation Material Stainless Steel Flex Armor Max Temperature -76-400 °F Wire Length 600 " Probe Length 3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Wire Length