The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
ADXL0030600
Product Description
Soft Starter, 30A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
30 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0060600
Product Description
Soft Starter, 60A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
60 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
50 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
MFG Item Number
ADXL0045600
Product Description
Soft Starter, 45A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
45 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0075600
Product Description
Soft Starter, 75A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
75 A
Max HP 200/208V 3PH
25 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0085600
Product Description
Soft Starter, 85A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
85 A
Max HP 200/208V 3PH
25 hp
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 575/600V 3PH
75 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0115600
Product Description
Soft Starter, 115A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
115 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 575/600V 3PH
100 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ADXL0135600UL
MFG Item Number
ADXL0135600UL
Product Description
Soft Starter, 135A, 600V, W/ Lug Kit
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
125 hp
Bypass
Yes
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ADXL0162600UL
MFG Item Number
ADXL0162600UL
Product Description
Soft Starter, 162A, 600V W/ Lug Kits
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
162 A
Max HP 200/208V 3PH
50 hp
Max HP 230/240V 3PH
60 hp
Max HP 460/480V 3PH
125 hp
Max HP 575/600V 3PH
150 hp
Bypass
Yes
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ADXL0195600UL
MFG Item Number
ADXL0195600UL
Product Description
Soft Starter, 195A, 600V, W/ Lug Kit
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
195 A
Max HP 200/208V 3PH
60 hp
Max HP 230/240V 3PH
75 hp
Max HP 460/480V 3PH
150 hp
Max HP 575/600V 3PH
200 hp
Bypass
Yes
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ADXL0250600UL
MFG Item Number
ADXL0250600UL
Product Description
Soft Starter, 250A, 600V, W/ Lug Kit
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
250 A
Max HP 200/208V 3PH
75 hp
Max HP 230/240V 3PH
100 hp
Max HP 460/480V 3PH
200 hp
Max HP 575/600V 3PH
250 hp
Bypass
Yes
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Soft Starters
Manufacturer
Lovato
Product Series
ADXL
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved