The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
PRD18-14DN2
Product Description
Sensor, Inductive Prox, 18mm Round,
Specifications
Specifications
Diameter
18 mm
Shielding
Unshielded
Power Type
DC
Range
14 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NC NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD12-8DN
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD12-8DN
Product Description
Sensor, Inductive Prox, 12mm Round,
Specifications
Specifications
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD18-7DN
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD18-7DN
Product Description
Sensor, Inductive Prox, 18mm Round,
Specifications
Specifications
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
7 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD12-4DP2
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD12-4DP2
Product Description
Sensor, Inductive Prox, 12mm Round,
Specifications
Specifications
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
4 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NC PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD12-8DN2
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD12-8DN2
Product Description
Sensor, Inductive Prox, 12mm Round,
Specifications
Specifications
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NC NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD18-7DP
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD18-7DP
Product Description
Sensor, Inductive Prox, 18mm Round,
Specifications
Specifications
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
7 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD30-25DP
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD30-25DP
Product Description
Sensor, Inductive Prox, 30mm Round,
Specifications
Specifications
Diameter
30 mm
Shielding
Unshielded
Power Type
DC
Range
25 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD12-8DP2
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD12-8DP2
Product Description
Sensor, Inductive Prox, 12mm Round,
Specifications
Specifications
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NC PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRD18-14DN
Autonics Inductive Proximity, PRD Series
MFG Item Number
PRD18-14DN
Product Description
Sensor, Inductive Prox, 18mm Round,
Specifications
Specifications
Diameter
18 mm
Shielding
Unshielded
Power Type
DC
Range
14 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PRD30-25DP2
Product Description
Sensor, Inductive Prox, 30mm Round,
Specifications
Specifications
Diameter
30 mm
Shielding
Unshielded
Power Type
DC
Range
25 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NC PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Autonics
Product Series
PRD
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved