-
A26M-30-10-84ABB Contactors, A SeriesItem NumberA26M-30-10-84MFG Item NumberA26M-30-10-84SeriesAProduct DescriptionMech Interlocked Contactor(s),
-
A110M-30-11-84ABB Contactors, A SeriesItem NumberA110M-30-11-84MFG Item NumberA110M-30-11-84SeriesAProduct DescriptionMECHANICALLY INTERLOCKED CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A110M Termination Box Lug Max HP 200/208V 3PH 30 hp Max HP 230/240V 3PH 40 hp Max HP 460/480V 3PH 75 hp Max HP 575/600V 3PH 100 hp General Purpose (AC1) 140 A UL Motor Switching (AC3) 110 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A110M-30-22-84ABB Contactors, A SeriesItem NumberA110M-30-22-84MFG Item NumberA110M-30-22-84SeriesAProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A110M Termination Box Lug Max HP 200/208V 3PH 30 hp Max HP 230/240V 3PH 40 hp Max HP 460/480V 3PH 75 hp Max HP 575/600V 3PH 100 hp General Purpose (AC1) 140 A UL Motor Switching (AC3) 110 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A12M-30-01-84ABB Contactors, A SeriesItem NumberA12M-30-01-84MFG Item NumberA12M-30-01-84SeriesAProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A12M Termination Box Lug Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp General Purpose (AC1) 25 A UL Motor Switching (AC3) 11 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A12M-30-10-84ABB Contactors, A SeriesItem NumberA12M-30-10-84MFG Item NumberA12M-30-10-84SeriesAProduct DescriptionMECH INTERLOCKED CONTACTORS, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A12M Termination Box Lug Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp General Purpose (AC1) 25 A UL Motor Switching (AC3) 11 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16M-30-01-80ABB Contactors, A SeriesItem NumberA16M-30-01-80MFG Item NumberA16M-30-01-80SeriesAProduct DescriptionContactor, 3-P N/O, 240VAC Coil,Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Frame Size A16M Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16M-30-10-84ABB Contactors, A SeriesItem NumberA16M-30-10-84MFG Item NumberA16M-30-10-84SeriesAProduct DescriptionCONTACTOR, 3-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A16M Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16M-30-10-86ABB Contactors, A SeriesItem NumberA16M-30-10-86MFG Item NumberA16M-30-10-86SeriesAProduct DescriptionContactorSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 415-440 VAC Poles 3NO Frame Size A16M Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A -
A185M-30-11-84ABB Contactors, A SeriesItem NumberA185M-30-11-84MFG Item NumberA185M-30-11-84SeriesAProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A185M Termination Box Lug Max HP 200/208V 3PH 50 hp Max HP 230/240V 3PH 60 hp Max HP 460/480V 3PH 125 hp Max HP 575/600V 3PH 150 hp General Purpose (AC1) 250 A UL Motor Switching (AC3) 156 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A210M-30-11-84ABB Contactors, A SeriesItem NumberA210M-30-11-84MFG Item NumberA210M-30-11-84SeriesAProduct DescriptionContactor, 3-P N/O, 120VAC Coil,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A210M Termination Box Lug Max HP 200/208V 3PH 60 hp Max HP 230/240V 3PH 75 hp Max HP 460/480V 3PH 150 hp Max HP 575/600V 3PH 200 hp General Purpose (AC1) 300 A UL Motor Switching (AC3) 192 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.