The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A16M-30-10-84
In stock
Item Number
A16M-30-10-84
MFG Item Number
A16M-30-10-84
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONTACTOR, 3-P N/O, 120VAC
24~600 VAC/VDC Coils Up to 450 HP @ 240V Up to 900 HP @ 480V UL; CSA Approved Up to 1650 Amps Mechanically interlocked contactors are designed for reversing, 2 speed, reduced voltage, etc... type starter applications. The complete assembly consists of two mechanically and electrically interlocked contactors mounted as follows with line and load terminals.
3 or 4 Poles Touch Safe Design Easy Maintenance of Contacts and Coil Inspection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
A16M-30-10-84
Item Number
A16M-30-10-84
Manufacturer
ABB
Product Series
A
Family Series
ABB Contactors, A Series
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Coil Type
Magnetic
Poles
3NO
Frame Size
A16M
Auxiliary Contacts
1NO
Termination
Box Lug
Overload Relays
E16DU, TA25DU
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
General Purpose (AC1)
30 A
UL Motor Switching (AC3)
17 A
Net Weight
1 lb
Gross Weight
2.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved