Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 17

Set Ascending Direction
  1. AF09N00M-3022-11
    AF09N00M-3022-11
    ABB Contactors, AF Series
    Item Number
    AF09N00M-3022-11
    MFG Item Number
    AF09N00M-3022-11
    Series
    AF
    Product Description
    N.MI SZ00 20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AF09N00M-3022-12
    AF09N00M-3022-12
    ABB Contactors, AF Series
    Item Number
    AF09N00M-3022-12
    MFG Item Number
    AF09N00M-3022-12
    Series
    AF
    Product Description
    N.MI SZ00 48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AF09N00M-3022-13
    AF09N00M-3022-13
    ABB Contactors, AF Series
    Item Number
    AF09N00M-3022-13
    MFG Item Number
    AF09N00M-3022-13
    Series
    AF
    Product Description
    N.MI SZ00 100-250VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AF09N00M-3022-14
    AF09N00M-3022-14
    ABB Contactors, AF Series
    Item Number
    AF09N00M-3022-14
    MFG Item Number
    AF09N00M-3022-14
    Series
    AF
    Product Description
    N.MI SZ00 250-500VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 250-500 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AF09N00M-3022-41
    AF09N00M-3022-41
    ABB Contactors, AF Series
    Item Number
    AF09N00M-3022-41
    MFG Item Number
    AF09N00M-3022-41
    Series
    AF
    Product Description
    N.MI SZ00 24-60VAC 2/2
    Specifications
    Specifications
    Coil Voltage 24-60 VAC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF09N00ZM-3022-21
    AF09N00ZM-3022-21
    ABB Contactors, AF Series
    Item Number
    AF09N00ZM-3022-21
    MFG Item Number
    AF09N00ZM-3022-21
    Series
    AF
    Product Description
    N.MI SZ00 LOW20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF09N00ZM-3022-22
    AF09N00ZM-3022-22
    ABB Contactors, AF Series
    Item Number
    AF09N00ZM-3022-22
    MFG Item Number
    AF09N00ZM-3022-22
    Series
    AF
    Product Description
    N.MI SZ00 LOW48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AF09N00ZM-3022-23
    AF09N00ZM-3022-23
    ABB Contactors, AF Series
    Item Number
    AF09N00ZM-3022-23
    MFG Item Number
    AF09N00ZM-3022-23
    Series
    AF
    Product Description
    N.MI SZ00 LOW100-250VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AF12N0ZM-3022-21
    AF12N0ZM-3022-21
    ABB Contactors, AF Series
    Item Number
    AF12N0ZM-3022-21
    MFG Item Number
    AF12N0ZM-3022-21
    Series
    AF
    Product Description
    N.MI SZ0 LOW20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 18 A
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AF12N0ZM-3022-22
    AF12N0ZM-3022-22
    ABB Contactors, AF Series
    Item Number
    AF12N0ZM-3022-22
    MFG Item Number
    AF12N0ZM-3022-22
    Series
    AF
    Product Description
    N.MI SZ0 LOW48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    NEMA Continuous Current (I) 18 A
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved