AF09N00M-3022-12
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF09N00M-3022-12

ABB Contactors, AF Series
In stock
Item Number
AF09N00M-3022-12
MFG Item Number
AF09N00M-3022-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF09N00M-3022-12
N.MI SZ00 48-130VAC/DC 2/2

AF Series Information

  • AC or DC Operated Control Circuit with Electronic Coil Interface Accepting a Wide Control Voltage Range ‑ Only 4 Control Voltage Ranges Covering 24 to 500 VAC 50/60 Hz and 20 and 500 VDC
  • Add‑on Auxiliary Contact Blocks for Front or Side Mounting and a Wide Range of Accessories
  • Can Manage Large Control Voltage Variations
  • Reduced Panel Energy Consumption
  • Very Distinct Closing and Opening
  • Built‑in Surge Suppression
AF NEMA rated mechanical interlock contactors are mainly used for directionally controlling 3‑phase motor circuits up to 575V AC. These devices include two 3‑pole contactors, a mechanical and electrical interlock, and are assembled using fixing clips or mounted to a back plate.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF09N00M-3022-12
Item Number AF09N00M-3022-12
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 48 VAC, 48 VDC, 120 VAC, 125 VDC
Coil Voltage 48-130 VAC/VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 2NO, 2NC
Termination Screw
NEMA Frame Size 0
NEMA Continuous Current (I) 9 A
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Approvals CSA, UL
Net Weight 1.3713 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved