-
7001-7030-11Joslyn Clark Contactors, 7000 SeriesItem Number7001-7030-11MFG Item Number85440Series7000Product DescriptionContactor, 2-Pole N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 40 A Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
7001-7140-11Joslyn Clark Contactors, 7000 SeriesItem Number7001-7140-11MFG Item Number85441Series7000Product DescriptionContactor, 3-P 2NO/1NC, 120VAC, 40A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 40 A DC Make Current (N.C.) 70 A Dynamic Braking Current 70 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EHDB280C2P-1LABB Contactors, EHDB SeriesItem NumberEHDB280C2P-1LMFG Item NumberEHDB280C2P-1LSeriesEHDBProduct DescriptionDrive Contacotr, 2-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 280 A DC Make Current (N.C.) 565 A Dynamic Braking Current 363 A DC Make Voltage (N.C.) 300 V Dynamic Braking Voltage 160 V Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EHDB220C-1LABB Contactors, EHDB SeriesItem NumberEHDB220C-1LMFG Item NumberEHDB220C-1LSeriesEHDBProduct DescriptionDrive Contactor, 3-P 2NO/1NC, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 220 A DC Make Current (N.C.) 450 A Dynamic Braking Current 285 A DC Make Voltage (N.C.) 300 V Dynamic Braking Voltage 160 V Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-20100Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-20100MFG Item Number85183Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 30 A Mechanically Interlocked No Termination Screw Pressure Plate Availability -
5DP1-21100Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-21100MFG Item Number85184Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate Availability -
5DP2-5021-11Joslyn Clark Contactors, 5DP SeriesItem Number5DP2-5021-11MFG Item Number85193Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 56 A Mechanically Interlocked No Termination Box Lug Availability -
5DP3-20100Joslyn Clark Contactors, 5DP SeriesItem Number5DP3-20100MFG Item Number85199Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 110 A Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP7-7030-11Joslyn Clark Contactors, 5DP SeriesItem Number5DP7-7030-11MFG Item Number85226Series5DPProduct DescriptionDrive Contactor, 2-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 75 A Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP9-5051-11Joslyn Clark Contactors, 5DP SeriesItem Number5DP9-5051-11MFG Item Number85241Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 260 A DC Make Current (N.C.) 387 A Dynamic Braking Current 387 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day.