Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2099

Set Ascending Direction
  1. B6-30-10-84
    B6-30-10-84
    ABB Contactors, B Series
    Item Number
    B6-30-10-84
    MFG Item Number
    B6-30-10-84
    Series
    B
    Product Description
    Mini Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWC012-10-30C03
    CWC012-10-30C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC012-10-30C03
    MFG Item Number
    CWC012-10-30C03
    Series
    CWC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 22 A
    UL Motor Switching (AC3) 12 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B7-30-10-01
    B7-30-10-01
    ABB Contactors, B Series
    Item Number
    B7-30-10-01
    MFG Item Number
    B7-30-10-01
    Series
    B
    Product Description
    Contactor, 3-P N/O, 24VAC, 9.6A,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BC7-30-10-01
    BC7-30-10-01
    ABB Contactors, BC Series
    Item Number
    BC7-30-10-01
    MFG Item Number
    BC7-30-10-01
    Series
    BC
    Product Description
    Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CWC016-01-30C03
    CWC016-01-30C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC016-01-30C03
    MFG Item Number
    CWC016-01-30C03
    Series
    CWC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 22 A
    UL Motor Switching (AC3) 16 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11BG0901A02460
    11BG0901A02460
    Lovato Contactors, BG Series
    Item Number
    11BG0901A02460
    MFG Item Number
    11BG0901A02460
    Series
    BG
    Product Description
    Mini Contactor, 3-P N/O, 24VAC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO, 3NC
    Termination Quick Connect
    General Purpose (AC1) 15-20 A
    UL Motor Switching (AC3) 9 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CWC09-10-30V18
    CWC09-10-30V18
    WEG Electric Contactors, CWC Series
    Item Number
    CWC09-10-30V18
    MFG Item Number
    CWC09-10-30V18
    Series
    CWC
    Product Description
    Contactor, 3-P N/O, 120VAC, 9A, Mini
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 20 A
    UL Motor Switching (AC3) 9 A
    Max HP 120V 1PH 0.33 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CWC07-10-30V18
    CWC07-10-30V18
    WEG Electric Contactors, CWC Series
    Item Number
    CWC07-10-30V18
    MFG Item Number
    CWC07-10-30V18
    Series
    CWC
    Product Description
    Contactor, 3-P N/O, 120VAC, 7A, Mini
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 18 A
    UL Motor Switching (AC3) 7 A
    Max HP 120V 1PH 0.33 hp
    Max HP 230/240V 1PH 0.75 hp
    Max HP 200/208V 3PH 1.5 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CC40SA240
    CC40SA240
    Carlo Gavazzi Contactors
    Item Number
    CC40SA240
    MFG Item Number
    CC40SA240
    Product Description
    3P CONT S 240V 50/60Hz 2NO2NC
    Specifications
    Specifications
    Coil Voltage 240 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 40 A
    UL Motor Switching (AC3) 60 A
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 30 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. B7-30-10-84
    B7-30-10-84
    ABB Contactors, B Series
    Item Number
    B7-30-10-84
    MFG Item Number
    B7-30-10-84
    Series
    B
    Product Description
    Contactor, 3-P N/O, 120VAC, 9.6A,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved