Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 95

Set Ascending Direction
  1. CV77U031615-76
    CV77U031615-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U031615-76
    MFG Item Number
    87060
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 200 A
    Making Current 2,000 A
    Breaking Current 1,600 A
    Interrupting Current 2,200 A
    Short Time Current 5,000 A, 1,600 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. HCV-1JBU
    HCV-1JBU
    Toshiba Contactors
    Item Number
    HCV-1JBU
    MFG Item Number
    HCV-1JBU
    Product Description
    VACUUM CONTACTOR
    Specifications
    Specifications
    Coil Voltage 100-240 VAC
    Max Load Voltage 1,500 V
    Max Load Current 720 A
    Making Current 7,200 A
    Breaking Current 7,200 A
    Interrupting Current 42,000 A
    Switching Frequency 1,200/Hr
    Holding Power 50 VA
    Operating Temperature 24.8-104 °F
    Increase
    Decrease
    Availability
  3. CV77U034A15-76
    CV77U034A15-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U034A15-76
    MFG Item Number
    87223
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 400 A
    Making Current 4,000 A
    Breaking Current 3,200 A
    Interrupting Current 4,600 A
    Short Time Current 7,000 A, 3,200 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
  4. CV77U036A06-76
    CV77U036A06-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U036A06-76
    MFG Item Number
    85290
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,000 V
    Max Load Current 600 A
    Making Current 6,000 A
    Breaking Current 4,800 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 4,800 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 10-12.5 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MVC77U034A50-76
    MVC77U034A50-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U034A50-76
    MFG Item Number
    53220
    Series
    MVC
    Product Description
    Contactor, Vacuum, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 5,000 V
    Max Load Current 400 A
    Interrupting Current 4,620 A
    Short Time Current 7,000 A, 2,600 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CV77U030406-76
    CV77U030406-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U030406-76
    MFG Item Number
    87215
    Series
    CV
    Product Description
    Vacuum Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 600 V
    Max Load Current 135 A
    Making Current 2,000 A
    Breaking Current 1,600 A
    Interrupting Current 2,200 A
    Short Time Current 5,000 A, 1,600 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MVC77U034A72-76
    MVC77U034A72-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U034A72-76
    MFG Item Number
    53235
    Series
    MVC
    Product Description
    CONTACTOR, VACUUM, 120VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 7,200 V
    Max Load Current 400 A
    Interrupting Current 4,620 A
    Short Time Current 7,000 A, 2,600 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CV77U034A06-76
    CV77U034A06-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U034A06-76
    MFG Item Number
    85292
    Series
    CV
    Product Description
    VACUUM CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,000 V
    Max Load Current 400 A
    Making Current 4,000 A
    Breaking Current 3,200 A
    Interrupting Current 4,600 A
    Short Time Current 7,000 A, 3,200 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VC77U03515-76
    VC77U03515-76
    Joslyn Clark Contactors, VC Series
    Item Number
    VC77U03515-76
    MFG Item Number
    53111
    Series
    VC
    Product Description
    Vacuum Contactor, 120VAC Control
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 3,600 V
    Max Load Current 320 A
    Making Current 3,200 A
    Breaking Current 3,200 A
    Interrupting Current 5,000 A
    Short Time Current 7,000 A, 5,000 A
    Switching Frequency 600/Hr
    Chop Current 0.55-0.9 A
    Holding Power 9 VA
    Pick-Up Voltage 90 V
    Operating Temperature -40-135 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CV77U036A15-76
    CV77U036A15-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U036A15-76
    MFG Item Number
    87064
    Series
    CV
    Product Description
    Cv Vacuum Contactor
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 600 A
    Making Current 6,000 A
    Breaking Current 4,800 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 4,800 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 10-12.5 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved