-
AF140N4M-3022-11ABB Contactors, AF SeriesItem NumberAF140N4M-3022-11MFG Item NumberAF140N4M-3022-11SeriesAFProduct DescriptionN.MI SZ4 20-60VDC/24-60VAC 2/2Specifications
Specifications Poles 3NO Termination Screw NEMA Continuous Current (I) 135 A Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF140N4M-3022-13ABB Contactors, AF SeriesItem NumberAF140N4M-3022-13MFG Item NumberAF140N4M-3022-13SeriesAFProduct DescriptionContactor, Mechanically InterlockedSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw NEMA Continuous Current (I) 135 A Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF265N5M-3022-13ABB Contactors, AF SeriesItem NumberAF265N5M-3022-13MFG Item NumberAF265N5M-3022-13SeriesAFProduct DescriptionN.MI SZ5 100-250VAC/DC 2/2Specifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw NEMA Continuous Current (I) 270 A Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF26N1M-3002-13ABB Contactors, AF SeriesItem NumberAF26N1M-3002-13MFG Item NumberAF26N1M-3002-13SeriesAFProduct DescriptionN.MI SZ1 100-250VAC/DC 2/2Specifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw NEMA Continuous Current (I) 27 A Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40N2M-3022-11ABB Contactors, AF SeriesItem NumberAF40N2M-3022-11MFG Item NumberAF40N2M-3022-11SeriesAFProduct DescriptionN.MI SZ2 20-60VDC/24-60VAC 2/2Specifications
Specifications Poles 3NO Termination Screw NEMA Continuous Current (I) 45 A Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40N2M-3022-13ABB Contactors, AF SeriesItem NumberAF40N2M-3022-13MFG Item NumberAF40N2M-3022-13SeriesAFProduct DescriptionN.MI SZ2 100-250VAC/DC 2/2Specifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw NEMA Continuous Current (I) 45 A Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40N2M-3022-14ABB Contactors, AF SeriesItem NumberAF40N2M-3022-14MFG Item NumberAF40N2M-3022-14SeriesAFProduct DescriptionN.MI SZ2 250-500VAC/DC 2/2Specifications
Specifications Coil Voltage 250-500 VAC/VDC Poles 3NO Termination Screw NEMA Continuous Current (I) 45 A Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.