-
AF12Z-30-10-21ABB Contactors, AF SeriesItem NumberAF12Z-30-10-21MFG Item NumberAF12Z-30-10-21SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 28 A UL Motor Switching (AC3) 12 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1D50AG7Square D ContactorsItem NumberLC1D50AG7MFG Item Number156071Product DescriptionTeSys D Contactor, 3-Poles (3 NO),Specifications
Specifications Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 50 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 15 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09-30-01-11ABB Contactors, AF SeriesItem NumberAF09-30-01-11MFG Item NumberAF09-30-01-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF65-30-11-11ABB Contactors, AF SeriesItem NumberAF65-30-11-11MFG Item NumberAF65-30-11-11SeriesAFProduct DescriptionContactor, 3-P N/O, 20-60DC/24-60ACSpecifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 105 A UL Motor Switching (AC3) 65 A Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40-30-11-11ABB Contactors, AF SeriesItem NumberAF40-30-11-11MFG Item NumberAF40-30-11-11SeriesAFProduct DescriptionContactor, 3-P N/O, 20-60VDC/24-60ACSpecifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 70 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF80-30-00-12ABB Contactors, AF SeriesItem NumberAF80-30-00-12MFG Item NumberAF80-30-00-12SeriesAFProduct DescriptionContactor, 3-P N/O, 48-130VAC/DCSpecifications
Specifications Coil Voltage 48-130 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 125 A UL Motor Switching (AC3) 80 A Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 60 hp Max HP 575/600V 3PH 75 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTCE065D00ACutler Hammer, Div of Eaton Contactors, XT SeriesItem NumberXTCE065D00AMFG Item NumberXTCE065D00ASeriesXTProduct DescriptionContactor, 3-P N/O, 120VAC, 65A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size D Termination Screw General Purpose (AC1) 80 A UL Motor Switching (AC3) 65 A Max HP 115V 1PH 5 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BF1810A12060Lovato Contactors, BF SeriesItem NumberBF1810A12060MFG Item NumberBF1810A12060SeriesBFProduct DescriptionContactor, 3-P 1-N/O 18A Ac3 120/60Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 23-32 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BF0910A46060Lovato Contactors, BF SeriesItem NumberBF0910A46060MFG Item NumberBF0910A46060SeriesBFProduct DescriptionContactor, 3-P 1-N/O 9A Ac3 460/60Specifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 460 VAC Poles 3NO Termination Screw General Purpose (AC1) 18-25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM12-10-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM12-10-30V18MFG Item NumberCWM12-10-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 12ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM12 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 25 A UL Motor Switching (AC3) 12 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.