-
A75N3-30-11-84ABB Contactors, A SeriesItem NumberA75N3-30-11-84MFG Item NumberA75N3-30-11-84SeriesAProduct DescriptionContactor, Size 3, 120VAC Coil,Specifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp NEMA Continuous Current (I) 90 A -
A75N3-30-22-84ABB ContactorsItem NumberA75N3-30-22-84MFG Item NumberA75N3-30-22-84Product DescriptionCONTACTOR, 3-P N/O, 120VAC SIZE 3Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A9N00-30-10-81ABB ContactorsItem NumberA9N00-30-10-81MFG Item NumberA9N00-30-10-81Product DescriptionCONTACTOR, NEMA SIZE 00, 24VAC CTRLSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A9N00-30-10-84ABB ContactorsItem NumberA9N00-30-10-84MFG Item NumberA9N00-30-10-84Product DescriptionContactor, 3-P N/O, 120VAC, N00,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A -
AE50N2-30-11-81ABB ContactorsItem NumberAE50N2-30-11-81MFG Item NumberAE50N2-30-11-81Product DescriptionAE50N 3P CONTACTORS, NM SZ 2, 24VDCSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-01-11ABB Contactors, AF SeriesItem NumberAF09N00-30-01-11MFG Item NumberAF09N00-30-01-11SeriesAFProduct DescriptionNEMA, SZ00, 20-60VDC/24-60VAC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-01-12ABB Contactors, AF SeriesItem NumberAF09N00-30-01-12MFG Item NumberAF09N00-30-01-12SeriesAFProduct DescriptionNEMA, SZ00, 48-130VAC/DC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-01-13ABB Contactors, AF SeriesItem NumberAF09N00-30-01-13MFG Item NumberAF09N00-30-01-13SeriesAFProduct DescriptionNEMA, SZ00, 100-250VAC/DC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-01-14ABB Contactors, AF SeriesItem NumberAF09N00-30-01-14MFG Item NumberAF09N00-30-01-14SeriesAFProduct DescriptionNEMA, SZ00, 250-500VAC/DC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-01-41ABB Contactors, AF SeriesItem NumberAF09N00-30-01-41MFG Item NumberAF09N00-30-01-41SeriesAFProduct DescriptionNEMA, SZ00, 24-60VAC, 1NCSpecifications
Specifications Coil Voltage 24-60 VAC Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.