-
VC77U03415-76Joslyn Clark Contactors, VC SeriesItem NumberVC77U03415-76MFG Item Number53100SeriesVCProduct DescriptionVacuum Contactor, 120VAC ControlSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 3,600 V Max Load Current 160 A Making Current 1,600 A Breaking Current 1,600 A Interrupting Current 4,400 A Short Time Current 5,000 A, 3,000 A Switching Frequency 600/Hr Chop Current 0.55-0.9 A Holding Power 9 VA Pick-Up Voltage 90 V Operating Temperature -40-135 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U034A72-26Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U034A72-26MFG Item Number97492SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 240VAC COILSpecifications
Specifications Nominal Coil Voltage 240 VAC Max Load Voltage 7,200 V Max Load Current 400 A Interrupting Current 4,620 A Short Time Current 7,000 A, 2,600 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U032A50-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U032A50-76MFG Item Number53215SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 5,000 V Max Load Current 200 A Interrupting Current 4,620 A Short Time Current 6,000 A, 2,000 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V201KTCJZ1Cutler Hammer, Div of Eaton Contactors, SP SeriesItem NumberV201KTCJZ1MFG Item NumberV201KTCJZ1SeriesSPProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, 320A VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Horsepower Rating 100 hp Max Load Voltage 200 V Max Load Current 320 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HCV-5HAL-11Toshiba ContactorsItem NumberHCV-5HAL-11MFG Item NumberHCV-5HAL-11Product DescriptionVACUUM CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 6,900 V Max Load Current 400 A Making Current 6,300 A Breaking Current 6,300 A Interrupting Current 7,000 A Switching Frequency 300/Hr Holding Power 0.12 VA Operating Temperature 24.8-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U036A72-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U036A72-76MFG Item Number53240SeriesMVCProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 7,200 V Max Load Current 600 A Interrupting Current 4,620 A Short Time Current 9,000 A, 3,000 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CV77U030606-76-AK1Joslyn Clark Contactors, CV SeriesItem NumberCV77U030606-76-AK1MFG Item Number86177SeriesCVProduct DescriptionCv Vacuum ContactorSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 600 V Max Load Current 540 A Making Current 6,000 A Breaking Current 4,800 A Interrupting Current 6,000 A Short Time Current 9,000 A, 4,800 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 10-12.5 VA Operating Temperature -40-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC31U03415-76-43Joslyn Clark Contactors, VC SeriesItem NumberVC31U03415-76-43MFG Item Number91961SeriesVCProduct DescriptionCONTACTOR, VACUUM, 3-P/3-P, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Horsepower Rating 50-420 hp Max Load Voltage 1,500 V Max Load Current 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CVC77U036A06-76Joslyn Clark Contactors, CVC SeriesItem NumberCVC77U036A06-76MFG Item NumberCVC77U036A06-76SeriesCVCProduct DescriptionVACUUM CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U032036-76Joslyn Clark Contactors, VC SeriesItem NumberVC77U032036-76MFG Item Number86453SeriesVCProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Switching Frequency 600/Hr Chop Current 0.55-0.9 A Pick-Up Voltage 90 V Operating Temperature -40-135 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.