-
CVC77U031615-76Joslyn Clark Contactors, CVC SeriesItem NumberCVC77U031615-76MFG Item Number96300SeriesCVCProduct DescriptionVACUUM CONTACTOR, 120VAC CONTROLSpecifications
Specifications Nominal Coil Voltage 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U032A25-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U032A25-76MFG Item Number53200SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 2,500 V Max Load Current 200 A Interrupting Current 4,620 A Short Time Current 6,000 A, 2,000 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U02536-76Joslyn Clark Contactors, VC SeriesItem NumberVC77U02536-76MFG Item Number94959SeriesVCProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 3,600 V Max Load Current 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVCL77U034A72-76-76Joslyn Clark Contactors, MVC SeriesItem NumberMVCL77U034A72-76-76MFG Item Number89507SeriesMVCProduct DescriptionVac ContactorSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 6,600 V Max Load Current 400 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U03415-26Joslyn Clark Contactors, VC SeriesItem NumberVC77U03415-26MFG Item Number78082SeriesVCProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Max Load Voltage 3,600 V Max Load Current 160 A Making Current 1,600 A Breaking Current 1,600 A Interrupting Current 4,400 A Short Time Current 5,000 A, 3,000 A Switching Frequency 600/Hr Chop Current 0.55-0.9 A Holding Power 9 VA Pick-Up Voltage 90 V Operating Temperature -40-135 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CV77U034A06-125Joslyn Clark Contactors, CV SeriesItem NumberCV77U034A06-125MFG Item Number86123SeriesCVProduct DescriptionVacuum Contactor, 3-P N/O, 125VDCSpecifications
Specifications Nominal Coil Voltage 125 VDC Coil Voltage 125 VAC Max Load Voltage 1,000 V Max Load Current 400 A Making Current 4,000 A Breaking Current 3,200 A Interrupting Current 4,600 A Short Time Current 7,000 A, 3,200 A Switching Frequency v600/Hr Chop Current 0.9 A Holding Power 10-12 VA Operating Temperature -40-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CVC77U032006-76Joslyn Clark Contactors, CVC SeriesItem NumberCVC77U032006-76MFG Item Number94304SeriesCVCProduct DescriptionVACUUM CONTACTOR, 120VAC CONTROLSpecifications
Specifications Nominal Coil Voltage 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U032A72-26Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U032A72-26MFG Item Number1244SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 240VAC COILSpecifications
Specifications Nominal Coil Voltage 240 VAC Max Load Voltage 7,200 V Max Load Current 200 A Interrupting Current 4,620 A Short Time Current 6,000 A, 2,000 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V201K5CJZ1Cutler Hammer, Div of Eaton Contactors, SP SeriesItem NumberV201K5CJZ1MFG Item NumberV201K5CJZ1SeriesSPProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, 270A VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Horsepower Rating 75 hp Max Load Voltage 200 V Max Load Current 270 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CV77U034A06-46Joslyn Clark Contactors, CV SeriesItem NumberCV77U034A06-46MFG Item Number86137-SeriesCVProduct DescriptionCv Vacuum ContactorSpecifications
Specifications Nominal Coil Voltage 480 VAC Max Load Voltage 1,000 V Max Load Current 400 A Making Current 4,000 A Breaking Current 3,200 A Interrupting Current 4,600 A Short Time Current 7,000 A, 3,200 A Switching Frequency v600/Hr Chop Current 0.9 A Holding Power 10-12 VA Operating Temperature -40-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.