Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 95

Set Ascending Direction
  1. MVC77U032A50-26
    MVC77U032A50-26
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U032A50-26
    MFG Item Number
    97062
    Series
    MVC
    Product Description
    CONTACTOR, VACUUM, 240VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Max Load Voltage 5,000 V
    Max Load Current 200 A
    Interrupting Current 4,620 A
    Short Time Current 6,000 A, 2,000 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CVC77U034A15-76
    CVC77U034A15-76
    Joslyn Clark Contactors, CVC Series
    Item Number
    CVC77U034A15-76
    MFG Item Number
    89237
    Series
    CVC
    Product Description
    Cvc Vacuum Contactor
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MVC77U034A25-26
    MVC77U034A25-26
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U034A25-26
    MFG Item Number
    97132
    Series
    MVC
    Product Description
    CONTACTOR, VACUUM, 240VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Max Load Voltage 2,500 V
    Max Load Current 400 A
    Interrupting Current 4,620 A
    Short Time Current 7,000 A, 2,600 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VC77U03615-76
    VC77U03615-76
    Joslyn Clark Contactors, VC Series
    Item Number
    VC77U03615-76
    MFG Item Number
    53113
    Series
    VC
    Product Description
    Vacuum Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 3,600 V
    Max Load Current 600 A
    Making Current 6,000 A
    Breaking Current 6,000 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 7,000 A
    Switching Frequency 600/Hr
    Chop Current 0.55-0.9 A
    Holding Power 18 VA
    Pick-Up Voltage 90 V
    Operating Temperature -40-135 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MVC31U034A25-76
    MVC31U034A25-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC31U034A25-76
    MFG Item Number
    84607
    Series
    MVC
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 2,500 V
    Max Load Current 400 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CV77U030506-38-AK1
    CV77U030506-38-AK1
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U030506-38-AK1
    MFG Item Number
    11226
    Series
    CV
    Product Description
    Vacuum Contactor, 3-P N/O, 415VAC
    Specifications
    Specifications
    Nominal Coil Voltage 415 VAC
    Max Load Voltage 600 V
    Max Load Current 270 A
    Making Current 4,000 A
    Breaking Current 3,200 A
    Interrupting Current 4,600 A
    Short Time Current 7,000 A, 3,200 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MVC31U034A50-76
    MVC31U034A50-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC31U034A50-76
    MFG Item Number
    1366
    Series
    MVC
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 4,160 V
    Max Load Current 400 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MVC31U032A50-76
    MVC31U032A50-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC31U032A50-76
    MFG Item Number
    99388
    Series
    MVC
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 4,160 V
    Max Load Current 200 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CV77U030606-125
    CV77U030606-125
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U030606-125
    MFG Item Number
    10217
    Series
    CV
    Product Description
    Vacuum Contactor, 3-P N/O, 125VDC
    Specifications
    Specifications
    Nominal Coil Voltage 125 VDC
    Coil Voltage 125 VAC
    Max Load Voltage 600 V
    Max Load Current 540 A
    Making Current 6,000 A
    Breaking Current 4,800 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 4,800 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 10-12.5 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VC82U03615-76-43
    VC82U03615-76-43
    Joslyn Clark Contactors, VC Series
    Item Number
    VC82U03615-76-43
    MFG Item Number
    VC82U03615-76-43
    Series
    VC
    Product Description
    CONTACTOR, VACUUM
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 1,600 A