-
CV77U032006-76Joslyn Clark Contactors, CV SeriesItem NumberCV77U032006-76MFG Item Number87219SeriesCVProduct DescriptionCv Vacuum ContactorSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 1,000 V Max Load Current 200 A Making Current 2,000 A Breaking Current 1,600 A Interrupting Current 2,200 A Short Time Current 5,000 A, 1,600 A Switching Frequency v600/Hr Chop Current 0.9 A Holding Power 10-12 VA Operating Temperature -40-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U03636-76Joslyn Clark Contactors, VC SeriesItem NumberVC77U03636-76MFG Item Number53124SeriesVCProduct DescriptionCONTACTOR, VACUUMSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 3,600 V Max Load Current 600 A Making Current 6,000 A Breaking Current 6,000 A Interrupting Current 6,000 A Short Time Current 9,000 A, 7,000 A Switching Frequency 600/Hr Chop Current 0.55-0.9 A Holding Power 18 VA Pick-Up Voltage 90 V Operating Temperature -40-135 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V201K4CJCutler Hammer, Div of Eaton Contactors, SP SeriesItem NumberV201K4CJMFG Item NumberV201K4CJSeriesSPProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, 135A VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Horsepower Rating 40 hp Max Load Voltage 200 V Max Load Current 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U034A50-26Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U034A50-26MFG Item Number97069SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 240VAC COILSpecifications
Specifications Nominal Coil Voltage 240 VAC Max Load Voltage 5,000 V Max Load Current 400 A Interrupting Current 4,620 A Short Time Current 7,000 A, 2,600 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC31U036A72-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC31U036A72-76MFG Item Number91029SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 6,000 V Max Load Current 600 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CV77U030606-46Joslyn Clark Contactors, CV SeriesItem NumberCV77U030606-46MFG Item Number87202SeriesCVProduct DescriptionCONTACTOR, AC VACUUM 3P 540A 600VSpecifications
Specifications Nominal Coil Voltage 480 VAC Max Load Voltage 600 V Max Load Current 540 A Making Current 6,000 A Breaking Current 4,800 A Interrupting Current 6,000 A Short Time Current 9,000 A, 4,800 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 10-12.5 VA Operating Temperature -40-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U034A25-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U034A25-76MFG Item Number53205SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 2,500 V Max Load Current 400 A Interrupting Current 4,620 A Short Time Current 7,000 A, 2,600 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MVC77U036A50-76Joslyn Clark Contactors, MVC SeriesItem NumberMVC77U036A50-76MFG Item Number53225SeriesMVCProduct DescriptionCONTACTOR, VACUUM, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 5,000 V Max Load Current 600 A Interrupting Current 4,620 A Short Time Current 9,000 A, 3,000 A Switching Frequency v300/Hr Chop Current 0.9 A Holding Power 7 VA Pick-Up Voltage 102 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U03536-26Joslyn Clark Contactors, VC SeriesItem NumberVC77U03536-26MFG Item Number99072SeriesVCProduct DescriptionVacuum ContactorSpecifications
Specifications Nominal Coil Voltage 240 VAC Max Load Voltage 3,600 V Max Load Current 320 A Making Current 3,200 A Breaking Current 3,200 A Interrupting Current 5,000 A Short Time Current 7,000 A, 5,000 A Switching Frequency 600/Hr Chop Current 0.55-0.9 A Holding Power 9 VA Pick-Up Voltage 90 V Operating Temperature -40-135 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VC77U02515-76Joslyn Clark Contactors, VC SeriesItem NumberVC77U02515-76MFG Item Number53114SeriesVCProduct DescriptionCONTACTOR, VACUUMSpecifications
Specifications Nominal Coil Voltage 120 VAC Max Load Voltage 1,500 V Max Load Current 320 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.