-
C310S/30024I-V1Schaltbau Contactors, C310 SeriesItem NumberC310S/30024I-V1MFG Item Number1-1614-349738SeriesC310Product Description1 Pole NO Contactor, AC And DCSpecifications
Specifications Coil Voltage 12-24 VDC Poles 1NO DC Thermal Amp Rating 300 A Mechanically Interlocked No Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CT1130/04_H_24ET-00Schaltbau Contactors, CT1130/04 SeriesItem NumberCT1130/04_H_24ET-00MFG Item Number1-1756-212199SeriesCT1130/04Product Description1 Pole N.O Contactor 3000V 400A CLOSEOUTSpecifications
Specifications Poles 1NO Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C320K/1000-24E-BBBBSchaltbau Contactors, C320 SeriesItem NumberC320K/1000-24E-BBBBMFG Item Number1-1614-356011SeriesC320Product DescriptionCONTACTOR, DC 1, 500V @ 1000A, 1POLESpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 1NO DC Thermal Amp Rating 1,000 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C294A/24EV-U1Schaltbau Contactors, C294 SeriesItem NumberC294A/24EV-U1MFG Item Number1-1694-172900SeriesC294Product DescriptionDC contactor, 2P, 1000vdc, 40A, 24vdcSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC DC Thermal Amp Rating 40 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C195A/24EV-U2Schaltbau Contactors, C195 SeriesItem NumberC195A/24EV-U2MFG Item Number1-1695-263507SeriesC195Product DescriptionSingle Pole Universal ContactorSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 1NO DC Thermal Amp Rating 250 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C294A/110EV-U1Schaltbau Contactors, C294 SeriesItem NumberC294A/110EV-U1MFG Item Number1-1694-228707SeriesC294Product DescriptionDouble pole high-voltage contactorSpecifications
Specifications Nominal Coil Voltage 125 VDC Coil Voltage 110 VDC DC Thermal Amp Rating 40 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
7001-7140-11Joslyn Clark Contactors, 7000 SeriesItem Number7001-7140-11MFG Item Number85441Series7000Product DescriptionContactor, 3-P 2NO/1NC, 120VAC, 40A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 40 A DC Make Current (N.C.) 70 A Dynamic Braking Current 70 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EHDB360C2P-1LABB Contactors, EHDB SeriesItem NumberEHDB360C2P-1LMFG Item NumberEHDB360C2P-1LSeriesEHDBProduct DescriptionDrive Contactor, 2-P N/O, 120VAC,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 360 A DC Make Current (N.C.) 728 A Dynamic Braking Current 472 A DC Make Voltage (N.C.) 300 V Dynamic Braking Voltage 160 V Mechanically Interlocked No Termination Box Lug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DA75-20-11-84ABB Contactors, DA SeriesItem NumberDA75-20-11-84MFG Item NumberDA75-20-11-84SeriesDAProduct DescriptionDrive Contactor, 2-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO DC Thermal Amp Rating 60 A DC Make Current (N.C.) 90 A Dynamic Braking Current 55 A DC Make Voltage (N.C.) 300 V Dynamic Braking Voltage 160 V Mechanically Interlocked No Termination Screw -
5DP1-01100Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-01100MFG Item Number85179-Series5DPProduct DescriptionCONTACTOR, 1-POLE N/C, 120VAC COILSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day.