-
CWCI016-10-30V04WEG Electric Contactors, CWC SeriesItem NumberCWCI016-10-30V04MFG Item NumberCWCI016-10-30V04SeriesCWCProduct DescriptionContactor, Mini, Reversing, 16A, 1NOSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 17 A UL Motor Switching (AC3) 12 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI07-01-30C03WEG Electric Contactors, CWC SeriesItem NumberCWCI07-01-30C03MFG Item NumberCWCI07-01-30C03SeriesCWCProduct DescriptionContactor, Mini Reverse 7A 1NC 24VDCSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 14 A UL Motor Switching (AC3) 5 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI07-01-30V04WEG Electric Contactors, CWC SeriesItem NumberCWCI07-01-30V04MFG Item NumberCWCI07-01-30V04SeriesCWCProduct DescriptionContactor, Mini Reverse 7A 1NC 24VACSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 14 A UL Motor Switching (AC3) 5 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI07-01-30V18WEG Electric Contactors, CWC SeriesItem NumberCWCI07-01-30V18MFG Item NumberCWCI07-01-30V18SeriesCWCProduct DescriptionContactor, Mini Reverse 7A 1NCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 14 A UL Motor Switching (AC3) 5 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI07-01-30V24WEG Electric Contactors, CWC SeriesItem NumberCWCI07-01-30V24MFG Item NumberCWCI07-01-30V24SeriesCWCProduct DescriptionContactor, Mini Reverse 7A 1NCSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw General Purpose (AC1) 14 A UL Motor Switching (AC3) 5 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI07-01-30V47WEG Electric Contactors, CWC SeriesItem NumberCWCI07-01-30V47MFG Item NumberCWCI07-01-30V47SeriesCWCProduct DescriptionContactor, Mini Reverse 7A 1NCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Screw General Purpose (AC1) 14 A UL Motor Switching (AC3) 5 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI09-01-30C03WEG Electric Contactors, CWC SeriesItem NumberCWCI09-01-30C03MFG Item NumberCWCI09-01-30C03SeriesCWCProduct DescriptionContactor, Mini Reverse 9A 1NC 24VDCSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 7 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI09-01-30V04WEG Electric Contactors, CWC SeriesItem NumberCWCI09-01-30V04MFG Item NumberCWCI09-01-30V04SeriesCWCProduct DescriptionContactor, Mini Reverse 9A 1NC 24VACSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 7 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI09-01-30V24WEG Electric Contactors, CWC SeriesItem NumberCWCI09-01-30V24MFG Item NumberCWCI09-01-30V24SeriesCWCProduct DescriptionContactor, Mini Reverse 9A 1NCSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 7 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWCI09-01-30V47WEG Electric Contactors, CWC SeriesItem NumberCWCI09-01-30V47MFG Item NumberCWCI09-01-30V47SeriesCWCProduct DescriptionContactor, Mini Reverse 9A 1NCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 7 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.