-
C65DNB225CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB225CMFG Item NumberC65DNB225CSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB225TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB225TMFG Item NumberC65DNB225TSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB230ACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB230AMFG Item NumberC65DNB230ASeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB230BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB230BMFG Item NumberC65DNB230BSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCREW W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB230CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB230CMFG Item NumberC65DNB230CSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB230TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB230TMFG Item NumberC65DNB230TSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB315ACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB315AMFG Item NumberC65DNB315ASeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB315BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB315BMFG Item NumberC65DNB315BSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCREW W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB315CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB315CMFG Item NumberC65DNB315CSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB315TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB315TMFG Item NumberC65DNB315TSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.