-
C65DND215AC161Cutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215AC161MFG Item NumberC65DND215AC161SeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A Fuseblock Included Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND215BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215BMFG Item NumberC65DND215BSeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND215CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215CMFG Item NumberC65DND215CSeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND215RCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215RMFG Item NumberC65DND215RSeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 12 VAC Coil Voltage 12 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND215TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215TMFG Item NumberC65DND215TSeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND225BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND225BMFG Item NumberC65DND225BSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCR/PP W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND225CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND225CMFG Item NumberC65DND225CSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND225HCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND225HMFG Item NumberC65DND225HSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 277 VAC Coil Voltage 277 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND225TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND225TMFG Item NumberC65DND225TSeriesC65Product DescriptionOPEN REV 2P 25A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND230BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND230BMFG Item NumberC65DND230BSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCR/PP W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.