-
A185W-20-11-84ABB Contactors, A SeriesItem NumberA185W-20-11-84MFG Item NumberA185W-20-11-84SeriesAProduct DescriptionWelding Isolation Contactor, 120VAC,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Current Rating 250 A Making Capacity 2,220 A Breaking Capacity 1,480 A Withstand Current (RMS) 2,900 A Termination Screw -
A185W-20-22-84ABB Contactors, A SeriesItem NumberA185W-20-22-84MFG Item NumberA185W-20-22-84SeriesAProduct DescriptionISOLATION CONTACTOR, 2-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Current Rating 250 A Making Capacity 2,220 A Breaking Capacity 1,480 A Withstand Current (RMS) 2,900 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A185W-30-01E-84ABB Contactors, A SeriesItem NumberA185W-30-01E-84MFG Item NumberA185W-30-01E-84SeriesAProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Current Rating 250 A Making Capacity 2,220 A Breaking Capacity 1,480 A Withstand Current (RMS) 2,900 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A185W-30-11-84ABB Contactors, A SeriesItem NumberA185W-30-11-84MFG Item NumberA185W-30-11-84SeriesAProduct DescriptionWelding Isolation Contactor, 3-P N/OSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Current Rating 250 A Making Capacity 2,220 A Breaking Capacity 1,480 A Withstand Current (RMS) 2,900 A Termination Screw -
A260W-30-11-84ABB Contactors, A SeriesItem NumberA260W-30-11-84MFG Item NumberA260W-30-11-84SeriesAProduct DescriptionWelding Isolation Contactor, 3-P NO,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Current Rating 350 A Making Capacity 3,120 A Breaking Capacity 2,080 A Withstand Current (RMS) 3,600 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A260W-30-22-84ABB Contactors, A SeriesItem NumberA260W-30-22-84MFG Item NumberA260W-30-22-84SeriesAProduct DescriptionWelding Isolation Contactor, 3-P NO,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Current Rating 350 A Making Capacity 3,120 A Breaking Capacity 2,080 A Withstand Current (RMS) 3,600 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A300W-20-01E-84ABB Contactors, A SeriesItem NumberA300W-20-01E-84MFG Item NumberA300W-20-01E-84SeriesAProduct DescriptionWelding Contactor, 2-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Current Rating 400 A Making Capacity 3,360 A Breaking Capacity 2,240 A Withstand Current (RMS) 4,100 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A300W-30-01E-84ABB Contactors, A SeriesItem NumberA300W-30-01E-84MFG Item NumberA300W-30-01E-84SeriesAProduct DescriptionCONTACTOR, WELDING, 3POLESpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Current Rating 400 A Making Capacity 3,360 A Breaking Capacity 2,240 A Withstand Current (RMS) 4,100 A Termination Screw -
AF460W-30-01E70ABB Contactors, A SeriesItem NumberAF460W-30-01E70MFG Item NumberAF460W-30-01E70SeriesAProduct DescriptionCONTACTORSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Current Rating 600 A Making Capacity 4,550 A Breaking Capacity 4,180 A Withstand Current (RMS) 5,800 A Termination Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF460W-30-11-70ABB Contactors, A SeriesItem NumberAF460W-30-11-70MFG Item NumberAF460W-30-11-70SeriesAProduct DescriptionWelding Isolation Contactor, 3-PSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Current Rating 600 A Making Capacity 4,550 A Breaking Capacity 4,180 A Withstand Current (RMS) 5,800 A Termination Screw