The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTRM10A40A
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRM10A40A
Product Description
Control Relay, 4-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCRC-0-40-AT-D
Product Description
Rel, 4No, 24V Dc Coil Std Term
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
16 A
Termination
Screw
Mounting
DIN Rail
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EASY-E4-CONNECT1
MFG Item Number
EASY-E4-CONNECT1
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRM10A22A
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRM10A22A
Product Description
Control Relay, 4-P 2NO/2NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRM10A31F
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRM10A31F
Product Description
MINI CONTROL RELAY 10A FRAME A
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
230 VAC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Control Relay, 2 NO + 2 NC,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
D15CR40AB
Cutler Hammer, Div of Eaton Control Relays, FREEDOM Series
MFG Item Number
D15CR40AB
Product Description
Control Relay, 4-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
220-240 VAC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
10 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Control Relay, 4PN/O, 24-60AC/20-60DC
Specifications
Specifications
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CWCA0-22-00C03
MFG Item Number
CWCA0-22-00C03
Product Description
Control Relay, 4-P 2NO/2NC, 24VDC,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF0022D048
Product Description
Control Relay, 4-P 2NO/2NC, 48VDC
Specifications
Specifications
Nominal Coil Voltage
48 VDC
Coil Voltage
48 VDC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Clamp Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Control Relays A control relay is an electrically operated switch, typically used where it is necessary to control a circuit with a separate low-power signal or where several circuits must be controlled by one signal.
Modern control systems use solid-state relays to control power circuits, which use semiconductors to perform switching instead of an electromagnet, mechanical operation. Modern control relays are also typically equipped with several operating characteristics, including monitoring phase, current, voltage, and temperature; and controlling circuits based on time or logic.
Control relays often serve in general-purpose roles and are useful in a wide variety of applications, including lighting controls, time delay controls, industrial machining, motor starting, machine tool control, and protective devices.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved