The store will not work correctly when cookies are disabled.
-
MFG Item Number
0791086-210
Product Description
PROGRAMMABLE PREDETERMINING COUNTER,
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
10,000 Hz |
Input Type |
Sinking (NPN)/Contact Closure |
Output Type |
(2) Solid State, (2) Relay |
Scale Calibrator |
0.0001-9.9999 Multiplier |
Communications |
RS-422 |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57601403
Durant-Eaton Counters, AMBASSADOR Series
Product Description
Counter
Specifications
Specifications
Nominal Supply Voltage |
120 VAC |
Supply Voltage |
115 VAC |
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
No |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Contact Closure |
Output Type |
(2) Solid State, (1) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
Yes |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4 |
Temp Range (C) |
0-55 °C |
Availability
Obsolete Item No Longer Available
-
57602405
Durant-Eaton Counters, AMBASSADOR Series
Product Description
COUNTER
Specifications
Specifications
Nominal Supply Voltage |
240 VAC |
Supply Voltage |
230 VAC |
Number of Presets |
4 |
Batch Counting |
Yes |
Backlight |
No |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Contact Closure |
Output Type |
(2) Solid State, (1) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
Yes |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4 |
Temp Range (C) |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57700-483
Durant-Eaton Counters, ECLIPSE Series
MFG Item Number
57700-483
Product Description
COUNTER
Specifications
Specifications
Supply Voltage |
9-30 VDC |
Number of Presets |
2 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
8,250 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(2) Relay, Analog 4-20 mA and 0-10 VDC |
Scale Calibrator |
None |
Communications |
None |
Reset |
Front Panel |
Lockout |
Yes |
Memory |
EEPROM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9100
Trumeter Counters, 9100 Series
Product Description
6 DIGIT LCD COUNTER / RATEMETER
Specifications
Specifications
Supply Voltage |
85-265 VAC |
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
10,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Voltage Pulse |
Output Type |
(3) Relay |
Scale Calibrator |
0.0025-9.99999 Multiplier |
Communications |
None |
Lockout |
Yes |
Memory |
EEPROM |
Mounting |
Panel Mount |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
-10-60 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C346-0513
Product Description
Preset Counter, 230VAC, LED, Single
Specifications
Specifications
Supply Voltage |
230 VAC |
Number of Presets |
1 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
5,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Contact Closure |
Output Type |
(1) Solid State, (1) Relay |
Scale Calibrator |
0.001-9.999 Multiplier |
Communications |
None |
Lockout |
Yes |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Obsolete Item No Longer Available
-
C48CB003
Red Lion Counters, C48CB Series
Product Description
Counter
Specifications
Specifications
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(1) Solid State, (2) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CB100
Red Lion Counters, C48CB Series
Product Description
C48C (3P, B, SNK)
Specifications
Specifications
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(3) Solid State |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CB105
Red Lion Counters, C48CB Series
Product Description
C48C (3P, B, SNK, SER)
Specifications
Specifications
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(3) Solid State |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CB108
Red Lion Counters, C48CB Series
Product Description
C48C (3P, B, SNK, RLY, SER)
Specifications
Specifications
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(1) Solid State, (2) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved