The store will not work correctly when cookies are disabled.
-
E57-12LE06-AA
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Item Number
E57-12LE06-AA
MFG Item Number
E57-12LE06-AA
Product Description
PROX, IND, 12mm, 6mm RANGE, AC, 2-W
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Semi-Shielded |
Power Type |
AC |
Range |
6 mm |
Connection Type |
3 Pin Micro |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-132 VAC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51DS1
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR HEAD, SIDE SENSING, 0.51in. RNG
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E56CAL70B1S1
Cutler Hammer, Div of Eaton Inductive Proximity
MFG Item Number
E56CAL70B1S1
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NBB1.5-F79-E2-2M
Product Description
Inductive DC, 228723
Specifications
Specifications
Power Type |
DC |
Range |
0-1.215 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Body Composition |
Non-Metallic |
Operating Voltage Range |
5-30 VDC |
Sensing Type |
Top |
Short Circuit Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51SCL
Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Series
E51 LIMIT SWITCH STYLE
Product Description
SENSOR BODY, 4-W, AC, 120VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI3U-M12-AP6X-H1141
Product Description
Sensor; Inductive; M12 x 1; 10 to
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
3 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI8U-EM18WD-AP6X-H1141
Product Description
Sensor; Proximity; Inductive; 8mm
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI10-G30-AZ3X/S1030
Product Description
Sensor, Inductive, Proximity, 10mm
Specifications
Specifications
Diameter |
30 mm |
Shielding |
Shielded |
Range |
10 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Max Load Current |
0.4 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRT08-2DO
Autonics Inductive Proximity, PRT Series
MFG Item Number
PRT08-2DO
Product Description
Sensor, Inductive Prox, 8mm Round,
Specifications
Specifications
Diameter |
8 mm |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
No |
Max Load Current |
0.1 A |
Max Leakage Current |
0.6 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved