The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P0202518S-EKIT
ASI-Automation Systems Interconnect Manual Motor Controllers
Item Number
P0202518S-EKIT
MFG Item Number
P0202518S-EKIT
Product Description
Motor Reversing Switch, Three Phase,
Specifications
Specifications
Operating Current
20 A
Reversing
Yes
Max HP 240V 3PH
5 hp
Max HP 480V 3PH
10 hp
UL508F
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
C0402499S-EKIT
ASI-Automation Systems Interconnect Manual Motor Controllers
Item Number
C0402499S-EKIT
MFG Item Number
C0402499S-EKIT
Product Description
Motor Reversing Switch, Single
Specifications
Specifications
Operating Current
40 A
Reversing
Yes
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
5 hp
UL508F
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KO6
Square D Manual Motor Controllers
Product Description
MANUAL SWTCH 600VAC K+OPTIONS
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KR1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
20 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2601BG1
Square D Manual Motor Controllers, 2601 Series
Product Description
Reversing Drum Switch, NEMA 1, 600V
Specifications
Specifications
Reversing
Yes
Max HP 240V 3PH
5 hp
Max HP 480V 3PH
7.5 hp
Max HP 600V 3PH
7.5 hp
Max HP 120V 1PH
1.5 hp
Max HP 240V 1PH
3 hp
Max HP 480V 1PH
5 hp
Max HP 600V 1PH
5 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
30002DS
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 2P Disc Sw Short Toggle
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30003DS
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Disc Sw Short Toggle
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30312D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 2P Flip Lid 3R Box W/Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30313D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Flip Lid 3R Box W/Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30323D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Plastic 3R W/Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Manual Motor Controllers Manual motor controllers are electrical devices used for motor starting and often include motor disconnect, overload protection, short-circuit protection and remote operation in one assembled unit.
The standard manual motor controller (MMC) consists of a manual motor protection with either a toggle or rotary operator, a wiring connector, and an IEC contactor. These types of motor controllers require an upstream short-circuit protection device like a fuse or breaker to protect the motor circuit.
Combination motor controllers include motor protection functions, and do not require additional fuses or breakers.
Manual motor controllers are ideal components for group motor installations, to protect motors from faults that fuses and circuit breakers would ignore, and for applications with limited cabinet space.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved