The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MS325-9.0
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS325-9.0
Product Description
Manual Motor Protector, 6.30-9.00A
Specifications
Specifications
Operating Current
25 A
IP Rating
IP20
HP 120V 1PH
0.333 hp
HP 230/240V 1PH
1 hp
HP 230/240V 3PH
2.5 hp
HP 460/480V 3PH
5 hp
HP 575/600V 3PH
7.5 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
PKZM0-4
Cutler Hammer, Div of Eaton Manual Motor Protectors, PKZM0 Series
Product Description
Manual Motor Starter, 2.5-4A Range
Specifications
Specifications
Operating Current
4 A
HP 200/208V 3PH
1 hp
HP 230/240V 3PH
1 hp
HP 460/480V 3PH
2 hp
HP 575/600V 3PH
3 hp
Phase
3
Poles
3
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS116-1.0
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS116-1.0
Product Description
Manual Motor Protector, 0.63-1.00A,
Specifications
Specifications
Operating Current
16 A
IP Rating
IP20
HP 460/480V 3PH
0.5 hp
HP 575/600V 3PH
0.5 hp
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS165-65
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 52-65A
Specifications
Specifications
Operating Current
65 A
IP Rating
IP20
HP 120V 1PH
5 hp
HP 230/240V 1PH
10 hp
HP 200/208V 3PH
20 hp
HP 230/240V 3PH
20 hp
HP 460/480V 3PH
50 hp
HP 575/600V 3PH
60 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS165-20
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 14-20A
Specifications
Specifications
Operating Current
65 A
IP Rating
IP20
HP 120V 1PH
1.5 hp
HP 230/240V 1PH
3 hp
HP 200/208V 3PH
5 hp
HP 230/240V 3PH
5 hp
HP 460/480V 3PH
10 hp
HP 575/600V 3PH
15 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MMS-32H-8A
Altech Manual Motor Protectors, MMS Series
MFG Item Number
MMS-32H-8A
Product Description
Manual Motor Starte, Type E
Specifications
Specifications
Operating Current
8 A
HP 120V 1PH
0.333 hp
HP 230/240V 1PH
1 hp
HP 200/208V 3PH
2 hp
HP 230/240V 3PH
2 hp
HP 460/480V 3PH
5 hp
HP 575/600V 3PH
5 hp
Phase
1, 3
Poles
3
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTPR010BC1
Cutler Hammer, Div of Eaton Manual Motor Protectors, XTMMP Series
MFG Item Number
XTPR010BC1
Product Description
Manual Motor Protector, 6.30-10.0A
Specifications
Specifications
Operating Current
10 A
IP Rating
IP20
HP 200/208V 3PH
3 hp
HP 230/240V 3PH
3 hp
HP 460/480V 3PH
7.5 hp
HP 575/600V 3PH
10 hp
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTPR025BC1
Cutler Hammer, Div of Eaton Manual Motor Protectors, XTMMP Series
MFG Item Number
XTPR025BC1
Product Description
Manual Motor Protector, 20.0-25.0A
Specifications
Specifications
Operating Current
25 A
IP Rating
IP20
HP 230/240V 3PH
7.5 hp
HP 460/480V 3PH
15 hp
HP 575/600V 3PH
20 hp
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS165-25
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 18-25A
Specifications
Specifications
Operating Current
65 A
IP Rating
IP20
HP 120V 1PH
2 hp
HP 230/240V 1PH
3 hp
HP 200/208V 3PH
7.5 hp
HP 230/240V 3PH
7.5 hp
HP 460/480V 3PH
15 hp
HP 575/600V 3PH
20 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MPW40-3-U004
WEG Electric Manual Motor Protectors, MPW Series
MFG Item Number
MPW40-3-U004
Product Description
MAN.MTR PROTECTOR 2.5-4.0A
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 120V 1PH
0.125 hp
HP 230/240V 1PH
0.333 hp
HP 200/208V 3PH
0.75 hp
HP 230/240V 3PH
1 hp
HP 460/480V 3PH
2 hp
HP 575/600V 3PH
3 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Manual Motor Protectors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved