The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
E16DU18.9
Product Description
Overload Relay, 5.7-18.9 FLA,
Specifications
Specifications
Poles
3
Connection Type
Direct Coupling
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW27-1D3-U017
MFG Item Number
RW27-1D3-U017
Product Description
Overload Relay, 11.0-17.0A, Class 10
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
T16-16
ABB Overload Relays, T16 Series
Product Description
Thermal Overload Relay, 13.0-16.0A,
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Wire
Ambient Temperature Range
-13-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW27-1D3-U015
MFG Item Number
RW27-1D3-U015
Product Description
Overload Relay, 10.0-15.0A, Class 10
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW67-2D3-U070
MFG Item Number
RW67-2D3-U070
Product Description
Overload Relay, 57-70A
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
11RF975
Lovato Overload Relays, BG Series
Product Description
Thermal Overload Relay Rf9 4.5-7.5A
Specifications
Specifications
Type
Thermal
Poles
3
Trip Class
Class 10
Reset Type
Manual
Connection Type
Direct Mounting
Ambient Temperature Range
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TA200DU175
Product Description
OVERLOAD RELAY, 130-175A, CLASS 10
Specifications
Specifications
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
TF42-1.7
ABB Overload Relays, TF42 Series
Product Description
Thermal Overload Relay, 1.30-1.70A,
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF19-2.7
ABB Overload Relays, EF19 Series
Product Description
Overload Relay, 0.80-2.70A,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
7-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
TF42-4.2
ABB Overload Relays, TF42 Series
Product Description
Thermal Overload Relay, 3.10-4.20A,
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
Overload Relays Overload relays are electrical devices designed to offer reliable protection for motors in the event of overload or phase failure.
These types of relays are used to protect against a running overcurrent that would cause overheating in a motor. Instead of instantaneous trip characteristics found in circuit breakers, fuses and overcurrent relays, overload relays monitor current over time.
Thermal overload relays have a bimetallic strip that bends when heated to a set temperature. When excessive current heats the relay to that setpoint, the contactor de-energizes and interrupts power to the motor.
Electronic overload relays use electronics to constantly monitor current, instead of relying on heat to trip a contact coil. These relays often offer adjustable current ranges, protect against phase loss, and can automatically reset.
Overload relays are marked by Class (Class 10, 20 and 30), which indicates the response time of the relay.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved