Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 2243

Set Ascending Direction
  1. E16DU18.9
    E16DU18.9
    ABB Overload Relays, E16 Series
    Item Number
    E16DU18.9
    MFG Item Number
    E16DU18.9
    Series
    E16
    Product Description
    Overload Relay, 5.7-18.9 FLA,
    Specifications
    Specifications
    Poles 3
    Connection Type Direct Coupling
    Ambient Temperature Range -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RW27-1D3-U017
    RW27-1D3-U017
    WEG Electric Overload Relays, RW Series
    Item Number
    RW27-1D3-U017
    MFG Item Number
    RW27-1D3-U017
    Series
    RW
    Product Description
    Overload Relay, 11.0-17.0A, Class 10
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. T16-16
    T16-16
    ABB Overload Relays, T16 Series
    Item Number
    T16-16
    MFG Item Number
    T16-16
    Series
    T16
    Product Description
    Thermal Overload Relay, 13.0-16.0A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Wire
    Ambient Temperature Range -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RW27-1D3-U015
    RW27-1D3-U015
    WEG Electric Overload Relays, RW Series
    Item Number
    RW27-1D3-U015
    MFG Item Number
    RW27-1D3-U015
    Series
    RW
    Product Description
    Overload Relay, 10.0-15.0A, Class 10
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RW67-2D3-U070
    RW67-2D3-U070
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-2D3-U070
    MFG Item Number
    RW67-2D3-U070
    Series
    RW
    Product Description
    Overload Relay, 57-70A
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11RF975
    11RF975
    Lovato Overload Relays, BG Series
    Item Number
    11RF975
    MFG Item Number
    11RF975
    Series
    BG
    Product Description
    Thermal Overload Relay Rf9 4.5-7.5A
    Specifications
    Specifications
    Type Thermal
    Poles 3
    Trip Class Class 10
    Reset Type Manual
    Connection Type Direct Mounting
    Ambient Temperature Range -4-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TA200DU175
    TA200DU175
    ABB Overload Relays
    Item Number
    TA200DU175
    MFG Item Number
    TA200DU175
    Product Description
    OVERLOAD RELAY, 130-175A, CLASS 10
    Specifications
    Specifications
    Poles 3
    Trip Class Class 10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TF42-1.7
    TF42-1.7
    ABB Overload Relays, TF42 Series
    Item Number
    TF42-1.7
    MFG Item Number
    TF42-1.7
    Series
    TF42
    Product Description
    Thermal Overload Relay, 1.30-1.70A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EF19-2.7
    EF19-2.7
    ABB Overload Relays, EF19 Series
    Item Number
    EF19-2.7
    MFG Item Number
    EF19-2.7
    Series
    EF19
    Product Description
    Overload Relay, 0.80-2.70A,
    Specifications
    Specifications
    Poles 3
    Connection Type Screw Terminals
    Ambient Temperature Range 7-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TF42-4.2
    TF42-4.2
    ABB Overload Relays, TF42 Series
    Item Number
    TF42-4.2
    MFG Item Number
    TF42-4.2
    Series
    TF42
    Product Description
    Thermal Overload Relay, 3.10-4.20A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Overload Relays

Overload relays are electrical devices designed to offer reliable protection for motors in the event of overload or phase failure.

These types of relays are used to protect against a running overcurrent that would cause overheating in a motor. Instead of instantaneous trip characteristics found in circuit breakers, fuses and overcurrent relays, overload relays monitor current over time.

Thermal overload relays have a bimetallic strip that bends when heated to a set temperature. When excessive current heats the relay to that setpoint, the contactor de-energizes and interrupts power to the motor.

Electronic overload relays use electronics to constantly monitor current, instead of relying on heat to trip a contact coil. These relays often offer adjustable current ranges, protect against phase loss, and can automatically reset.

Overload relays are marked by Class (Class 10, 20 and 30), which indicates the response time of the relay.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved