The store will not work correctly when cookies are disabled.
-
BYD30-DDT
Autonics Photoelectric Sensors, BYD Series
MFG Item Number
BYD30-DDT
Product Description
Sensor, Photo, Diffuse Reflective,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
30 " |
Operating Voltage Range |
10.8-26.4 VDC |
Operating Mode |
Light On |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML8-8-HGU-50-RT/102115162
Product Description
Photoelectric (Automation), 204317
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.97 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BYD50-DDT
Autonics Photoelectric Sensors, BYD Series
MFG Item Number
BYD50-DDT
Product Description
Sensor, Photo, Diffuse Reflective,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
50 " |
Operating Voltage Range |
10.8-26.4 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML8-8-HGU-30-RT/102115162
Product Description
Photoelectric (Automation), 204314
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.18 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BYD30-DDT-T
Product Description
Sensor, Photo, Diffuse Reflective,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
30 " |
Operating Voltage Range |
10.8-26.4 VDC |
Operating Mode |
Light On |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML3-8-C-30-RT/25/115/148
Product Description
Photoelectric (Automation), 904992
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.18 " |
Operating Voltage Range |
10.8-26.4 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.08 A |
Composition |
Non-Metallic |
Environmental Rating |
IP40 |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BYD30-DDT-U
Product Description
Sensor, Photo, Diffuse Reflective,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
30 " |
Operating Voltage Range |
10.8-26.4 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MHP-C133Q
Pepperl Fuchs Photoelectric Sensors
Product Description
Photoelectric (Automation), 454244
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2.48 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
V1 Quick Disconnect |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP69K |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved