The store will not work correctly when cookies are disabled.
-
BS5-Y2M-P
Autonics Photoelectric Sensors, BS5 Series
MFG Item Number
BS5-Y2M-P
Product Description
Sensor, Photo, Micro Style, Light &
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
5-24 VDC |
Max Output Current |
0.1 A |
Status Indicator |
Yes |
Response Time |
0.1 ms |
Switching Frequency |
2,000 Hz |
Composition |
Non-Metallic |
Environmental Rating |
IP50 |
Operating Temperature |
-4-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GL30-RT/32/40A/95
Product Description
Photoelectric (Automation), 224252
Specifications
Specifications
Light Source |
LED-Red |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.1 A |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
Yes |
Response Time |
0.16 ms |
Switching Frequency |
3,000 Hz |
Composition |
Metallic |
Environmental Rating |
IP67 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50112423
Leuze Photoelectric Sensors, GS 61 Series
Product Description
GS 61/6, 200-S12, Forked
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.1 A |
Connection Type |
Cable with M12 Connector |
Status Indicator |
Yes |
Response Time |
0.05 ms |
Switching Frequency |
10,000 Hz |
Composition |
Non-Metallic |
Environmental Rating |
IP65 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50110786
Leuze Photoelectric Sensors, GS 04 Series
Product Description
GS 04M/P-220-S8, Forked
Specifications
Specifications
Light Source |
LED-Red |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.2 A |
Connection Type |
3 Pin M8 Connector |
Status Indicator |
Yes |
Response Time |
0.33 ms |
Switching Frequency |
1,500 Hz |
Composition |
Metallic |
Environmental Rating |
IP67 |
Operating Temperature |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50128010
Leuze Photoelectric Sensors, GS 63B Series
Product Description
GS 63B/6D-S8, Forked photoelectric
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.1 A |
Status Indicator |
Yes |
Response Time |
0.05 ms |
Switching Frequency |
10,000 Hz |
Composition |
Metallic |
Environmental Rating |
IP67 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GL20-RT/32/40A/98A
Product Description
Photoelectric (Automation), 199988
Specifications
Specifications
Light Source |
LED-Red |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.1 A |
Connection Type |
3 Pin M8 Connector |
Status Indicator |
Yes |
Response Time |
0.16 ms |
Switching Frequency |
3,000 Hz |
Composition |
Metallic |
Environmental Rating |
IP67 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50117818
Leuze Photoelectric Sensors, GS 754B Series
Product Description
GS 754B/V4-98-S12, Forked
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Output Current |
0.1 A |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Response Time |
12 ms |
Composition |
Metallic |
Environmental Rating |
IP67 |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50112424
Leuze Photoelectric Sensors, GS 61 Series
Product Description
GS 61/6.3, 200-S12, Forked
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.1 A |
Connection Type |
Cable with M12 Connector |
Status Indicator |
Yes |
Response Time |
0.05 ms |
Switching Frequency |
10,000 Hz |
Composition |
Non-Metallic |
Environmental Rating |
IP65 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GL3-U/153
Pepperl Fuchs Photoelectric Sensors, GL3 Series
Product Description
Photoelectric (Automation), 802747
Specifications
Specifications
Light Source |
LED-Infrared |
Power Type |
DC |
Operating Voltage |
5-30 VDC |
Max Output Current |
0.02 A |
Connection Type |
Cable |
Response Time |
0.025 ms |
Composition |
Non-Metallic |
Environmental Rating |
IP30 |
Operating Temperature |
-4-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GLD3-RT/115/147
Product Description
Photoelectric (Automation), 911540
Specifications
Specifications
Light Source |
LED-Red |
Power Type |
DC |
Operating Voltage |
10-30 VDC |
Max Output Current |
0.15 A |
Status Indicator |
Yes |
Composition |
Metallic |
Environmental Rating |
IP66 |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved