The store will not work correctly when cookies are disabled.
-
50127042
Leuze Photoelectric Sensors, L46C Series
Product Description
LS46C-M12, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
492.12 ' |
Optimum Range |
393.7 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E58-30TS250-GAP
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, E58 HARSH DUTY Series
Item Number
E58-30TS250-GAP
MFG Item Number
E58-30TS250-GAP
Product Description
PHOTO SENSOR
Specifications
Specifications
Max Range |
800 ' |
Optimum Range |
300 ' |
Connection Type |
4 Pin Micro |
Max Load Current |
0.3 A |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50126545
Leuze Photoelectric Sensors, 46C Series
Product Description
SLS46C-40.K48, Single beam safety
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Operating Voltage Range |
24 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Cable |
Composition |
Non-Metallic |
Switching Frequency |
250 Hz |
-
Product Description
LSSR 2, 150-S8, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
6.56 ' |
Optimum Range |
5.24 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
385 Hz |
-
50026836
Leuze Photoelectric Sensors, 95 Series
Product Description
ILS 95/44 E-L.1, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
65.6 ' |
Optimum Range |
39.37 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
5 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLE518I-K4/4-M12, Single beam
Specifications
Specifications
Power Type |
DC |
Operating Voltage Range |
24 VDC |
Nominal Voltage |
24 VDC |
Number of Outputs |
1 |
Output Type |
PNP |
Operating Mode |
Light On |
Connection Type |
4 Pin M12 Connector |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
-
Item Number
LSE-96M/P-1130-22
MFG Item Number
LSE-96M/P-1130-22
Product Description
Sensor, 50025201
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
213.25 ' |
Optimum Range |
164.04 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
PNP |
Operating Mode |
Light On |
Connection Type |
Screw Terminals |
Max Load Current |
0.1 A |
Matching Source Unit |
LSS-96M-1090-24 |
Composition |
Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12100R6513
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, COMET Series
MFG Item Number
12100R6513
Product Description
SENSOR
Specifications
Specifications
Max Range |
10 ' |
Connection Type |
Cable |
Max Load Current |
0.25 A |
Matching Source Unit |
11100R6513 |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
T30-T060MN-CY9Q4UE
MFG Item Number
T30-T060MN-CY9Q4UE
Product Description
Photoelectric, Thru-beam Mode, 60m,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
196.85 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
NPN |
Connection Type |
4 Pin Euro Quick Disconnect |
Max Load Current |
0.15 A |
Matching Source Unit |
T30-T060MD-EY9Q4LE |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
33 Hz |
-
50126605
Leuze Photoelectric Sensors, L318B Series
Product Description
LS318B.Y1, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
46.58 ' |
Optimum Range |
30.83 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
4 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved