The store will not work correctly when cookies are disabled.
-
Product Description
Sensor CR55M2/R2-150-M12.8
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
LED-Red |
Operating Voltage |
4.5-5.5 VDC |
Nominal Voltage |
5 VDC |
Interface Type |
RS 232 |
Number of Connections |
1 |
Connection Type |
8 Pin M12 Connector |
Environmental Rating |
IP54 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 604i SM 102 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFIBUS DP |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 604i OM 100 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFIBUS DP |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 604i SF 102 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFIBUS DP |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 604i OF 100 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFIBUS DP |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 608i SM 102 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
Ethernet |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 608i OM 100 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
Ethernet |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 608i SF 102 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
Ethernet |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 608i OF 100 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
Ethernet |
Number of Connections |
5 |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 600i OM 100
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved