The store will not work correctly when cookies are disabled.
-
Item Number
BC10-M30K-AZ3X
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
30 mm |
Number of Wires |
2-Wire |
Voltage (AC) |
20-250 VAC |
Operating Voltage |
20-250 VAC |
Sensing Range |
10 mm |
Connection Type |
Cable Connection |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC3-M12-AP6X-0.5-RS4T
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
12 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
3 mm |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC5-Q08-AN6X2/S250
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
8 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
5 mm |
Connection Type |
Cable Connection |
Output Type |
NPN |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Capacitive Prox, 18mm Round,
Specifications
Specifications
Number of Wires |
2-Wire |
Voltage (AC) |
100-240 VAC |
Operating Voltage |
100-240 VAC |
Sensing Range |
8 mm |
Connection Type |
2 Meter Cable |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Shielding |
Unshielded |
Enclosure |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Capacitive Prox, 18mm Round,
Specifications
Specifications
Number of Wires |
3-Wire |
Voltage (DC) |
12-24 VDC |
Operating Voltage |
12-24 VDC |
Sensing Range |
8 mm |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Shielding |
Unshielded |
Enclosure |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR30-15AO
Product Description
Sensor, Capacitive Prox, 30mm Round,
Specifications
Specifications
Number of Wires |
2-Wire |
Voltage (AC) |
100-240 VAC |
Operating Voltage |
100-240 VAC |
Sensing Range |
15 mm |
Connection Type |
2 Meter Cable |
Status Indicator |
Yes |
Body Composition |
Metallic |
Shielding |
Unshielded |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR30-15DN
Product Description
Sensor, Capacitive Prox, 30mm
Specifications
Specifications
Number of Wires |
3-Wire |
Voltage (DC) |
12-24 VDC |
Operating Voltage |
12-24 VDC |
Sensing Range |
15 mm |
Connection Type |
2 Meter Cable |
Output Type |
NPN |
Status Indicator |
Yes |
Body Composition |
Metallic |
Shielding |
Unshielded |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR30-15DP
Product Description
Sensor, Capacitive Prox, 30mm Round,
Specifications
Specifications
Number of Wires |
3-Wire |
Voltage (DC) |
12-24 VDC |
Operating Voltage |
12-24 VDC |
Sensing Range |
15 mm |
Connection Type |
2 Meter Cable |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Metallic |
Shielding |
Unshielded |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CA30CAN25PA
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BCS0037
Balluff Sensors, Capacitive Proximity Sensors Series
Series
Capacitive Proximity Sensors
Product Description
BCS M12T4D2-PSM40C-S04G
Specifications
Specifications
Diameter |
12 mm |
Voltage (DC) |
12-35 VDC |
Operating Voltage |
12-35 VDC |
Sensing Range |
4 mm |
Connection Type |
4 Pin Micro |
Output Type |
PNP |
Body Composition |
Metallic |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved