The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
30 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 22 Soft Start (ATS22),
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
40 A
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSE60-600-70
Product Description
Softstart, 60A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
60 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
50 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSE18-600-70
Product Description
Softstart, 18A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
18 A
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR30-600-70
Product Description
Softstart, 28.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
28 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR37-600-70
Product Description
Softstart, 34.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
34 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
30 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR45-600-11
Product Description
Softstart, 46.2A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
46.2 A
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR25-600-70
Product Description
Softstart, 24.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
24.2 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR45-600-70
Product Description
Softstart, 46.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
46.2 A
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR12-600-70
Product Description
Softstart, 11.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
11 A
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Open Soft Starters
Shopping Options
Soft Starters A soft starter is a device used to temporarily reduce load and torque during motor startup.
A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.
Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved