The store will not work correctly when cookies are disabled.
-
S801+T30N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+T30N3S
Product Description
Soft Start, 304A, 600VAC, Open,
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
304 A |
Max HP 200/208V 3PH |
100 hp |
Max HP 230/240V 3PH |
100 hp |
Max HP 460/480V 3PH |
250 hp |
Max HP 575/600V 3PH |
300 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR6-600-70
Product Description
Softstart, 6.1A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
6.1 A |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
5 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE45-600-70
Product Description
Softstart, 42A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
42 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
40 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR25-600-11
Product Description
Softstart, 24.2A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
24.2 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Communications |
Field Bus |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE142-600-70
MFG Item Number
PSE142-600-70
Product Description
Softstart, 130A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
130 A |
Max HP 200/208V 3PH |
40 hp |
Max HP 230/240V 3PH |
50 hp |
Max HP 460/480V 3PH |
100 hp |
Max HP 575/600V 3PH |
125 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S801+N66N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+N66N3S
Product Description
Soft Starter, 66A
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
66 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE25-600-70
Product Description
Softstart, 25A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
25 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR6-600-11
Product Description
Softstart, 6.1A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
6.1 A |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
5 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR72-600-11
Product Description
Softstart, 68.0A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
68 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
IP Rating |
IP10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSTX210-600-70
MFG Item Number
PSTX210-600-70
Product Description
Softstart, 192A, 600V, 100-250AC Ctl
Specifications
Specifications
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
192 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 575/600V 3PH |
200 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 10 Seconds |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved